Diba Omni-Lok™ Type-P Ferrule, 1/16" OD tubing, 1/4"-28 flat bottom & M6, PTFE / SS; 10/pk

Representative image only.

Diba Omni-Lok™ Type-P Ferrule, 1/16" OD tubing, 1/4"-28 flat bottom & M6, PTFE / SS; 10/pk

Diba | Mfr: 008FT16| Item: 2194057

Fits permanently onto the outside of semi-rigid tubing

$95.48CAD / Pkg of 10

$95.48CAD / Pkg of 10

Buy It Together

Current Item

Diba Omni-Lok™ Type-P Ferrule, 1/16" OD tubing, 1/4"-28 flat bottom & M6, PTFE / SS; 10/pk
Diba Omni-Lok™ Type-P Ferrule, 1/16" OD tubing, 1/4"-28 flat bottom & M6, PTFE / SS; 10/pk
2194057

$95.48CAD / Pkg of 10
+ =
Total Price 276.71 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Rated for pressures up to 1000 psi (69 bar)
  • Use with flat-bottom 1/4"-28 UNF(M) or M6 ISO(M) fittings

More About this Item

Type P system uses a one-piece ferrule with only the inner PTFE sealing face in the fluid path. Select from PTFE/SS or PTFE/PEEK™ material of construction.

Specifications
  • Fitting MaterialPTFE/SS
  • Compression Size / Tube Od (Port 1) (in)1/16
  • Max Operating Pressure (PSI)1000
  • DescriptionType-P Ferrule, 1/16" OD tubing, 1/4"-28 flat bottom & M6, PTFE / SS; 10/pk
Reviews
Q&A