Compact Electromagnetic Sieve Shaker

Two-way sieving action effectively separates any dry material
Sift heavy minerals, light organic samples, and fine pharmaceutical powders with this electromagnetic shaker. It has no motor and no moving parts—making it virtually maintenance free. The shaker provides a unique vibratory motion by using a horizontal and vertical sieving action to effectively separate materials. Use the built-in 60-minute timer to easily repeat any test.

Shaker holds up to 8 full-height or 16 half-height, 8'' diameter sieves with bottom pan and cover. Sieves are held securely in place with clamps.
$4,177.06 - $8,530.93CAD / Each

4 variations of this product are available.

See All Product Options Below
4 PRODUCT OPTIONS
Compareitem specifications
Power (VAC) Sieves Size Accepted (OD) Timer Range (min)
Availability Pricing
Endecotts MINOR 200 Compact Electromagnetic Sieve Shaker; 115 VAC, 60 Hz 5888670 Mfr # MIN200/11060
COMPARE
115 8" 60
$5,149.50CAD / Each
Endecotts Octagon 200 Electromagnetic Sieve Shaker 110 V, 60 HZ 5888673 Mfr # OCT200/11060
COMPARE
110 8" 0:10-99:50
$7,249.08CAD / Each
Endecotts Octagon 200 CL Electromagnetic Sieve Shaker 1100-240 VOLT 50-60Hz 5888674 Mfr # OCT200CL/100-240
COMPARE
100 to 240 8" 0:10-99:50
$8,530.93CAD / Each
Endecotts MIN200/23050 Compact Electromagnetic Sieve Shaker; 220 VAC, 50 Hz 5888675 Mfr # MIN200/23050
COMPARE
220 8" 60
$4,177.06CAD / Each
Showing 1- 4 of 4

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat