Endecotts MIN200/23050 Compact Electromagnetic Sieve Shaker; 220 VAC, 50 Hz

Representative image only.

Endecotts MIN200/23050 Compact Electromagnetic Sieve Shaker; 220 VAC, 50 Hz

Endecotts | Mfr: MIN200/23050| Item: 5888675

Two-way sieving action effectively separates any dry material

$4,177.06CAD / Each

$4,177.06CAD / Each
Product Description

Key Features

  • Easy to use
  • Electromagnetic sieving motion
  • Max noise level of 72 dB
  • Clamping belt system
  • Compact & portable
  • 1 year warranty

More About this Item

Sift heavy minerals, light organic samples, and fine pharmaceutical powders with this electromagnetic shaker. It has no motor and no moving parts—making it virtually maintenance free. The shaker provides a unique vibratory motion by using a horizontal and vertical sieving action to effectively separate materials. Use the built-in 60-minute timer to easily repeat any test.

Shaker holds up to 8 full-height or 16 half-height, 8'' diameter sieves with bottom pan and cover. Sieves are held securely in place with clamps.

Sift heavy minerals, light organic samples, and fine pharmaceutical powders with these electromagnetic shakers. They have no motor and no mechanical moving parts-making them virtually maintenance free. The shakers use electromagnetic sieving motion to effectively separate materials. Includes 60 minute analog timer and clamping belt system. Shakers hold up to 8 full-height or 16 half-height, 8" dia sieves with bottom pan and cover. Sieves are held securely in place with clamps.

1 Year WarrantyConformite Europeenne
Specifications
  • Sieves Size Accepted (OD)8"
  • Length (")10 19/64
  • Width (InchShort)10 19/64;10 19/64
  • Timer Range (min)60
  • Vibrational Frequency (VPM)3000
  • Height (InchShort)5
  • Frequency3000 min^-1 at 50 Hz
  • Depth (in)10 19/64
  • Height (in)5
  • Width (cm)26.2
  • Depth (cm)26.2
  • Height (cm)12.6
  • Power (VAC)220
  • Power (Hz)50
  • Shipping Weight (kg)16
  • Shipping Weight (lbs)35.3
  • DescriptionCompact Electromagnetic Sieve Shaker; 220 VAC, 50 Hz
  • Warranty1 Year
Reviews
Q&A