BriskHeat® Samox High-Temperature Heating Tapes leads opposite ends-240 VAC

Flexible, multipurpose, direct-contact heaters are ideal for use on conductive surfaces
  • Maximum exposure temperature of 1400°F (760°C)
  • Choose from power leads on same end or on opposite ends
  • Heavy-duty insulated design
  • Nongrounded
Resistance wires are double insulated with braided SAMOX yarns, then knit into flat tapes. SAMOX fabric also covers tapes to provide extra protection against abrasion. Tapes include ties at each end.

These high-temperature heating tapes are made of resistance wires that are insulated with braided fiberglass knitted into a flat tape and covered with heavy fiberglass fabric.

The 240 VAC tapes with an opposite-end lead configuration are supplied with bare leads.

Warning: Heating tapes should not be overlapped and require the use of a temperature or power controller sold separately.
$95.18 - $230.59CAD / Each

5 variations of this product are available.

See All Product Options Below
5 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Power (VAC) Power (watts) Description
Availability Pricing
BriskHeat 052100 Samox Heating Tape 1400F (760C), 1/2" Wide By 10ft Length 0310608 Mfr # TBWH-052-100
COMPARE
240 783 Samox Heating Tape 1400F (760C), 1/2" Wide By 10ft Length
$230.59CAD / Each
BriskHeat TBWH-052-020 Insulated Heating Tape Leads On Opposite Ends, 2' x 1/2" , 156 Watts, 240 V 0311521 Mfr # TBWH-052-020
COMPARE
240 156 Insulated Heating Tape Leads On Opposite Ends, 2' x 1/2" , 156 Watts, 240 V
$95.18CAD / Each
BriskHeat TBWH052-040 Samox Insulated Heating Tape Leads On Opposite Ends, 4' x 1/2" ., 312 Watts, 240 V 0311541 Mfr # TBWH052-040
COMPARE
240 312 Samox Insulated Heating Tape Leads On Opposite Ends, 4' x 1/2" ., 312 Watts, 240 V
$124.65CAD / Each
BriskHeat TBWH052-060 Samox Insulated Heating Tape Leads On Opposite Ends, 6' x 1/2" ., 468 Watts, 240 V 0311561 Mfr # TBWH052-060
COMPARE
240 468 Samox Insulated Heating Tape Leads On Opposite Ends, 6' x 1/2" ., 468 Watts, 240 V
$156.18CAD / Each
BriskHeat TBWH052-080 Samox Insulated Heating Tape Leads On Opposite Ends, 8' x 1/2" ., 624 Watts, 240 V 0311581 Mfr # TBWH052-080
COMPARE
240 624 Samox Insulated Heating Tape Leads On Opposite Ends, 8' x 1/2" ., 624 Watts, 240 V
$195.22CAD / Each
Showing 1- 5 of 5

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat