BriskHeat TBWH052-060 Samox Insulated Heating Tape Leads On Opposite Ends, 6' x 1/2" ., 468 Watts, 240 V

Representative image only.

BriskHeat TBWH052-060 Samox Insulated Heating Tape Leads On Opposite Ends, 6' x 1/2" ., 468 Watts, 240 V

BriskHeat | Mfr: TBWH052-060| Item: 0311561

Flexible, multipurpose, direct-contact heaters are ideal for use on conductive surfaces

$156.18CAD / Each

$156.18CAD / Each
Product Description

Includes

Reusable tie straps on each end and 2-ft (0.6-m) power cord.

Key Features

  • Maximum exposure temperature of 1400°F (760°C)
  • Choose from power leads on same end or on opposite ends
  • Heavy-duty insulated design
  • Nongrounded
  • 1 year warranty

More About this Item

Resistance wires are double insulated with braided SAMOX yarns, then knit into flat tapes. SAMOX fabric also covers tapes to provide extra protection against abrasion. Tapes include ties at each end.

These high-temperature heating tapes are made of resistance wires that are insulated with braided fiberglass knitted into a flat tape and covered with heavy fiberglass fabric.

The 240 VAC tapes with an opposite-end lead configuration are supplied with bare leads.

Warning: Heating tapes should not be overlapped and require the use of a temperature or power controller sold separately.

1 Year Warranty
Specifications
  • Max Temperature (° F)1400
  • Max Temperature (° C)760
  • Plug TypeNo plug
  • Power (VAC)240
  • Power (watts)468
  • Width (in)1/2
  • Length (ft)6
  • DescriptionSamox Insulated Heating Tape Leads On Opposite Ends, 6' x 1/2" ., 468 Watts, 240 V
  • Warranty1 year
Reviews
Q&A