Zefon Cassette, 37 mm, 3 Piece, 1.0 µm, Glass Fiber; 50/Bx

Representative image only.

Zefon Cassette, 37 mm, 3 Piece, 1.0 µm, Glass Fiber; 50/Bx

Zefon | Item: 6006231

Fully assembled and preloaded with filter membrane for quick and easy sampling

$127.82CAD / Box of 50

$127.82CAD / Box of 50
Product Description

Key Features

  • Leak-free design—eliminates sample loss
  • Preloaded with 37-mm diameter glass fiber membrane
  • Clear styrene housing provides excellent visibility of sample
  • Conform to most NIOSH standards
  • Preloaded with 1.0 µm glass fiber filter membrane
  • Three-piece, clear styrene housing

More About this Item

Make air sampling fast and simple with preassembled, preloaded filter cassettes. Glass fiber membrane contains no binders or strengthening agents, making it ideal for suspended solid sampling and atomic absorption spectroscopy. Glass fiber allows fine particle retention while exhibiting high flow rates and high load capacity.

Specifications
  • MaterialGlass fiber
  • Pore Size (µm)1.0
  • Diameter (mm)37
  • DescriptionCassette, Preloaded, 37 mm, 3 Piece, Styrene, 1.0 µm, Glass Fiber; 50/BX
Reviews
Q&A