YSI Pro20i Dissolved Oxygen Meter, 1-m Cable, Galvanic

Representative image only.

YSI Pro20i Dissolved Oxygen Meter, 1-m Cable, Galvanic

YSI | Mfr: 607131| Item: 5935341

Automatic barometric pressure compensation ensures accurate measurements

$1,809.32CAD / Each

$1,809.32CAD / Each

Buy It Together

Current Item

YSI Pro20i Dissolved Oxygen Meter, 1-m Cable, Galvanic
YSI Pro20i Dissolved Oxygen Meter, 1-m Cable, Galvanic
5935341

$1,809.32CAD / Each
+ +
YSI 605101 Pro Series Replacement pH Electrode
5935220

$346.25CAD / Each
+
YSI PRO 10 Pro 10 pH/ORP/temperature portable meter
5935216

$1,109.46CAD / Each
+ =
Total Price 5814.00 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Galvanic DO probe, 3-ft (1-m) cable and two C batteries.

Key Features

  • Get DO calibrations within 3 seconds with a touch of a button
  • Store up to 50 data sets—no need to write down data
  • Easily read measurements in any light with backlit graphic display and keypad
  • Rubber overmolded case provides waterproof IP67-rated protection
  • Prestretched membrane caps make installing easy
  • 3 year warranty

More About this Item

The rugged, easy-to-use portable dissolved oxygen (DO) meters can be quickly calibrated with a push of a button for fast, accurate measurements and response times. The glow-in-the-dark keypad allows for easy navigation in low-light areas, while the display is viewable in all lighting conditions, even direct sunlight while wearing polarized sunglasses.
The meters are available with either a classic polarographic or “instant-on” galvanic user-replaceable DO probe with screw-on membrane caps for ease of maintenance. The cap membrane is prestretched at the factory making it easier to install. The membrane material requires less stirring and offers faster response time.
The rubber over-molded case provides a sturdy hand grip and protects meters while in the field. Meters have a IP67 waterproof rating even without the battery lid. Additional features include adjustable right- and left-handed strap, battery-life indicator, and multiple language display (English, Spanish, French, and German).

3 Year WarrantyConformite EuropeenneIP 67
Specifications
  • Meter TypePortable
  • Display typeLCD
  • Min Salinity0 ppt
  • Max Salinity70 ppt
  • Min Dissolved Oxygen0%, 0 mg/L
  • Max Dissolved Oxygen500%, 50 mg/L
  • Dissolved Oxygen Resolution0.1% or 1% air saturation or 0.01 or 0.1 mg/L (user selectable)
  • Dissolved Oxygen Accuracy0 to 200% air saturation, ±2% of reading or ±2% air satruation, whichever is greater; 200 to 500% air saturation, ±6% of reading or 0 to 20 mg/L, ±2% of reading or ±0.2 mg/L, whichever is greater; 20 to 50 mg/L, ±6%
  • Min Temperature (° C)-5
  • Max Temperature (° C)55
  • Min Temperature (° F)23
  • Max Temperature (° F)131
  • Temperature Resolution0.1°F (0.1°C)
  • Temperature Accuracy±0.6°F (±0.3°C)
  • Data Logging (points)50 sets
  • WaterproofYes
  • Battery2 C (included)
  • Battery life (hr)400
  • Length (cm)21.6
  • Width (cm)8.3
  • Height (cm)5.6
  • Width (in)3 1/4
  • Length (in)8 1/2
  • Height (in)2 1/4
  • Probe IncludedGalvanic
  • DescriptionDissolved Oxygen Meter, 1-m Cable, Galvanic
  • Warranty3 year
Reviews
Q&A