YSI ODO/T Optical Dissolved Oxygen Probe and Cable Assembly, 1 m Cable

Representative image only.

YSI ODO/T Optical Dissolved Oxygen Probe and Cable Assembly, 1 m Cable

YSI | Mfr: 627200-1| Item: 5935371

Get lab-quality results at the source

$1,480.76CAD / Each

$1,480.76CAD / Each

Buy It Together

Current Item

YSI ODO/T Optical Dissolved Oxygen Probe and Cable Assembly, 1 m Cable
YSI ODO/T Optical Dissolved Oxygen Probe and Cable Assembly, 1 m Cable
5935371

$1,480.76CAD / Each
+ =
Total Price 3148.64 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Advanced high-accuracy optical dissolved oxygen probe requires little maintenance Smart probes store calibration information for up to one year saving you time and money
  • Includes 1-m cable
  • 2 year warranty

More About this Item

Interchangeable digital "smart" probes store calibration data for a year, saving you time and calibration solution costs—no need to recalibrate if connected to different meters. Convenient cable management kits are included with probes featuring cable lengths from 13-ft (4-m) to 100-ft (30-m)

Two year warranty
Specifications
  • ApplicationsWater quality, waste water, natural resources, oxygen analysis
  • Min Temperature (° C)-5
  • Max Temperature (° C)70
  • Temperature CompensationYes
  • GuardStainless steel
  • ConnectorWaterproof
  • Cable Length (m)1
  • DescriptionOptical Dissolved Oxygen Probe and Cable Assembly, 1 m Cable
Reviews
Q&A