Wika 213.40 Forged Brass Industrial Gauge, 30" Hg To 15 PSI; 1/4" NPT(M), 2.5" Dial

Representative image only.

Wika 213.40 Forged Brass Industrial Gauge, 30" Hg To 15 PSI; 1/4" NPT(M), 2.5" Dial

Wika | Mfr: 9318011| Item: 6855501

Accurately measure pressure in heavy industrial environments

$171.65CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$171.65CAD / Each

Buy It Together

Current Item

Wika 213.40 Forged Brass Industrial Gauge, 30" Hg To 15 PSI; 1/4" NPT(M), 2.5" Dial
Wika 213.40 Forged Brass Industrial Gauge, 30" Hg To 15 PSI; 1/4" NPT(M), 2.5" Dial
6855501

$171.65CAD / Each
+ + =
Total Price 596.72 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • NEMA 4X (IP65) rated
  • 1 year warranty

More About this Item

These high-quality gauges are intended for use in adverse service conditions where pulsation or vibration exists. The solid forged-brass case and socket is resistant to shock and vibration, and is suitable for hydraulics and compressors. Liquid fill is glycerine.

IP 651 Year Warranty
Specifications
  • Accuracy±2-1-2% full-scale
  • Dial Size (in)2.5
  • Dial Size (mm)64
  • Max Pressure (PSI)15
  • Max Vacuum (" Hg)30
  • Liquid FillGlycerin
  • Wetted MaterialsCopper alloy
  • CaseGold-plated forged brass
  • Lens Materialacrylic
  • Process Connection1/4" NPT(M), lower
  • Unit Of Measurement" Hg, psi
  • DisplayAnalog dial
  • Media CompatibilityGases and liquids compatible with wetted materials
  • Resolution1" Hg
  • DescriptionForged Brass Industrial Gauge, 30" Hg To 15 PSI; 1/4" NPT(M), 2.5" Dial
  • Warranty1 year
Reviews
Q&A