Whatman 6713-1650 Venting Filter, Disc, 50mm, 10/pk

Representative image only.

Whatman 6713-1650 Venting Filter, Disc, 50mm, 10/pk

Whatman | Mfr: 6713-1650| Item: 2970062

Manufactured under strict clean room conditions and totally biosafe

$289.75CAD / Pkg of 10
$467.65CAD / Pkg of 10

$289.75CAD / Pkg of 10
$467.65CAD / Pkg of 10

Buy It Together

Current Item

Whatman 6713-1650 Venting Filter, Disc, 50mm, 10/pk
Whatman 6713-1650 Venting Filter, Disc, 50mm, 10/pk
2970062

$289.75CAD / Pkg of 10
$467.65CAD / Pkg of 10
+ + + + + +
SHOWA 1005-Md Latex Gloves, 5 mil, medium
8643151

$27.80CAD / Box of 100
$44.05CAD / Box of 100
=
Total Price 6515.73 ADD 7 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Biotech: sterile vents and exhausts for growth environments
  • Pharmaceutical and diagnostics: vents for liquid vessels
  • Food and beverage: vents for holding, shipping, and dispensing vessels
  • 45 day warranty

More About this Item

These filters are ideal for venting and isolation applications to protect vessel contents from external contaminants in biotechnology, pharmaceutical, and food and beverage industries. Filters are also used to protect the environment from contaminants within the vessel. Filters feature a polypropylene housing and a 0.2 µm PTFE membrane allowing easy scale up within the range based on vessel capacity and air flow rate required. Filters are bi-directional and autoclavable.

CYTIVA Whatman™ Warranties to served market customers are in lieu of all other warranties, expressed or implied, and CYTIVA Whatman™ disclaims all other warranties, including without limitation, the implied warranties of non-infringement, merchantability, fitness for a particular purpose, quiet enjoyment, system integration and data accuracy. CYTIVA Whatman™ limited warranties set forth in the CYTIVA Whatman™ warranty statement shall be enforced by and only by the served market customers.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

Specifications
  • Membrane MaterialPTFE
  • Pore Size (micron)0.2
  • Filter Size50
  • Housing MaterialPolypropylene
  • SterileYes
  • Connections6 to 10 mm hose barb
  • Effective Filtration Area (cm²)16
  • Surface Area (m²)0.0016
  • Max Pressure (PSI)29
  • Max Pressure2
  • DescriptionVenting Filter, Disc, 50mm, 10/pk
  • Warranty45 days
Reviews
Q&A