Whatman 1882-047 Air Sampling Filters, EPM, 4.7 cm Dia

Representative image only.

Whatman 1882-047 Air Sampling Filters, EPM, 4.7 cm Dia

Whatman | Mfr: 1882-047| Item: 2970600

Meet requirements for EPA PM-10 micron and PM-2.5 micron testing

$140.49CAD / Pkg of 100

$140.49CAD / Pkg of 100
Product Description

Key Features

  • Ideal for air particle monitoring and environmental testing

More About this Item

Air Sampling Filters for high-volume EPA PM-10 sampling equipment are used to collect atmospheric particulates and aerosols. Pure borosilicate glass fiber allows detailed chemical analysis of trace pollutants with minimum interference or background.

CYTIVA Whatman™ Warranties to served market customers are in lieu of all other warranties, expressed or implied, and CYTIVA Whatman™ disclaims all other warranties, including without limitation, the implied warranties of non-infringement, merchantability, fitness for a particular purpose, quiet enjoyment, system integration and data accuracy. CYTIVA Whatman™ limited warranties set forth in the CYTIVA Whatman™ warranty statement shall be enforced by and only by the served market customers.

Specifications
  • Membrane MaterialBorosilicate Glass
  • Pore Size (µm)2.5
  • Membrane Diameter (mm)47
  • DescriptionAir Sampling Filters, EPM, 4.7 cm Dia
Reviews
Q&A