Welch CRVpro6 Rotary Vane Vacuum Pump, 4.2 CFM, 115V 60 Hz

Representative image only.

Welch CRVpro6 Rotary Vane Vacuum Pump, 4.2 CFM, 115V 60 Hz

Welch | Mfr: 3061-01| Item: 7920607

Consumes less oil by cool running operation

$6,608.15CAD / Each

$6,608.15CAD / Each

Buy It Together

Current Item

Welch CRVpro6 Rotary Vane Vacuum Pump, 4.2 CFM, 115V 60 Hz
Welch CRVpro6 Rotary Vane Vacuum Pump, 4.2 CFM, 115V 60 Hz
7920607

$6,608.15CAD / Each
+ +
Cole-Parmer RE3022C Diaphragm Vacuum Pump; 230 VAC
9996696

$6,328.21CAD / Each
+ + + + +
Welch Exhaust Filter For CRVpro 2, 4, 6, 8, NW16
7920623

$804.47CAD / Each
+ + =
Total Price 27567.27 ADD 10 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Directorr™ Premium vacuum pump oil, centering rings, and clamping rings.

Power cord.

Key Features

  • Large oil capacity minimizes rates of oil breakdown
  • Chemical-resistant coating in oil case and pump module protects non-moving parts
  • Up to ≤50 dB (A) noise level for undisturbed work
  • IP54 enclosure rating
  • Flow rate of 4.2 CFM (118 l/min)
  • Runs on 115 VAC power
  • 1 year warranty

More About this Item

The CRVpro series two-stage, direct-drive rotary vane vacuum pumps offer a unique airflow design allowing them to run 10°C cooler than standard rotary vane pumps, leading to reduced chemical activity within the pump and less oil consumption—up to 36% less than comparable pumps. The oil-sealed pumps feature a gas ballast, forced oil lubrication, anti-suck back valve, low noise level, and thermal overload protection. The gas ballast uses either outside air or dry inert gas to reduce condensable vapors from entering the pump oil.
Ideal for use in freeze drying, degassing, vacuum ovens, and concentrators.

Not for resale in the United Kingdom and Europe.

1 Year WarrantyConformite EuropeenneCanadian Standards AssociationIP54 Rated
Specifications
  • Wetted PartsPTFE
  • Free Air Capacity (CFM)4.2
  • Free Air Capacity (LPM)118
  • Max Vacuum (torr)0.05
  • Max Vacuum (with ballast)7x10-2 mbar (5x10-2 Torr)
  • Max Vacuum (without ballast)2x10-3 mbar (1.5x10-3 Torr)
  • Outlet PortNW 16 flange
  • Noise Level≤50 dB (A)
  • Oil Capacity (Liters)1.15
  • Oil Capacity (oz)39
  • Oil Capacity (mL)1150
  • Power (VAC)115
  • Power (Hz)60
  • Height (in)9
  • Width (in)6.2
  • Length (in)18.2
  • Height (cm)23
  • Width (cm)15.7
  • Length (cm)46.3
  • Motor hp1/2
  • DescriptionRotary Vane Vacuum Pump, 4.2 CFM, 115V 60 Hz
  • Warranty1 Year
Reviews
Q&A