Welch Vacuum Hose, 5/8" ID, 5 ft Section

Representative image only.

Welch Vacuum Hose, 5/8" ID, 5 ft Section

Welch | Mfr: 331050-5| Item: 7920626

Make the most of your Welch vacuum pump with these quality parts

$270.74CAD / Each

$270.74CAD / Each
Product Description

More About this Item

Keep your Welch rotary vane vacuum pumps running smoothly with these replacement parts and accessories.

1 Year Warranty
Specifications
  • Length (in)60
  • Length (cm)152.4
  • Length (mm)1524
  • Description Vacuum Hose, 5/8" ID, 5 ft Section
Reviews
Q&A