Weighing Funnels, Glass, X-Large; 6/PK

Representative image only.

Weighing Funnels, Glass, X-Large; 6/PK

| Item: 3470008

Safe transfer of samples to volumetric flasks

$270.00CAD / Pkg of 6

$270.00CAD / Pkg of 6
Product Description

Key Features

  • No-roll, flat side for placement on balance
  • Reusable
  • Fits 1 L and 2 L flasks
  • 6 month warranty

More About this Item

These reusable borosilicate glass weighing funnels are designed to ensure complete sample transfer to volumetric flasks. Funnels are flat on one side so you can set them on a balance. Micro funnel is sized to fit microwell plates.

6 Month Warranty
Specifications
  • MaterialGlass
  • Stem OD (mm)20
  • Fits Flask Size1 & 2 L
  • DescriptionWeighing Funnels, glass, x-large - fits 1 L and 2 L flasks, 6/pk
  • Warranty6 month
Reviews
Q&A