Watson-Marlow Silicone 3-Stop Pump Tubing, 2.79 mm, Purple/White; 6/Pk

Representative image only.

Watson-Marlow Silicone 3-Stop Pump Tubing, 2.79 mm, Purple/White; 6/Pk

Watson-Marlow | Mfr: 983.0279.000| Item: 5013084

Use with any Watson-Marlow multichannel cartridges

$464.12CAD / Pkg of 6

$464.12CAD / Pkg of 6

Buy It Together

Current Item

Watson-Marlow Silicone 3-Stop Pump Tubing, 2.79 mm, Purple/White; 6/Pk
Watson-Marlow Silicone 3-Stop Pump Tubing, 2.79 mm, Purple/White; 6/Pk
5013084

$464.12CAD / Pkg of 6
+ + + + =
Total Price 3275.34 ADD 5 ITEMS TO CART
Product Description

Key Features

  • Stops ensure a perfect fit every time
  • Color-coded stops for easy identification
  • Exhibits good heat, cold, ozone, UV, and abrasion resistance
  • Ideal for general-purpose, laboratory, and single-use applications
  • Free technical application support available to assist with tubing selection
  • 2.79 mm tubing ID
  • Purple/White stops
  • 6/Pk

More About this Item

Peroxide-cured silicone tubing has hardness shore of 60A ±5 and elongation at break ranging from 440 to 530% to provide a long shelf life and enhanced mechanical strength—ideal for use in peristatic pumps. Stops on tubing are color-coded according to tubing ID and ensure a perfect fit on your pump head. Three stops on the tubing offer two pump segments, doubling the life of the tubing. Silicone tubing is available with tubing ID from 0.63 to 2.79 mm.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Specifications
  • Tubing FormulationPeroxide-Cured Silicone
  • Tubing ID (mm)2.79
  • Tubes Per Pack6
  • Color Coded StopsPurple/White
  • Durometer60 Shore A
  • DescriptionSilicone 3-Stop Pump Tubing, 2.79 mm, Purple/White; 6/Pk
Reviews
Q&A