Watson-Marlow 530S/R2 IP31 Pump System, US Plug, for 2.4 mm Wall Thickness Tubing

Representative image only.

Watson-Marlow 530S/R2 IP31 Pump System, US Plug, for 2.4 mm Wall Thickness Tubing

Watson-Marlow | Mfr: 150.CP31.HU8| Item: 5014000

Simplify control with the 530S/R pump system

$10,696.81CAD / Each

$10,696.81CAD / Each

Buy It Together

Current Item

Watson-Marlow 530S/R2 IP31 Pump System, US Plug, for 2.4 mm Wall Thickness Tubing
Watson-Marlow 530S/R2 IP31 Pump System, US Plug, for 2.4 mm Wall Thickness Tubing
5014000

$10,696.81CAD / Each
+ + + + + + +
Watson-Marlow 520Af Footswitch
5013506

$1,000.43CAD / Each
=
Total Price 33445.59 ADD 8 ITEMS TO CART
Product Description

Key Features

  • Intuitive keypad with color display for easy operation
  • Flow rates from 0.004 mL/min to 3.5 L/min
  • 2200:1 speed control range from 0.1 to 220 rpm in precise 0.1 rpm increments
  • Secure 3-level PIN lock for controlled access
  • Auto-restart and leak detection for uninterrupted performance
  • IP31 (NEMA 2) cased for protection
  • 5 year warranty

More About this Item

The 530S pump drive combines precision and ease of use, featuring advanced manual controls for reliable fluid management. The 520R2 pumphead features a twin spring roller for use with 2.4 mm wall thickness tubing – tube materials commonly used include Pumpsil® and Bioprene®. Ideal for environments demanding accuracy and security, it ensures seamless operation with minimal effort.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

5 Year Warranty
Specifications
  • Series500
  • Control TypeManual
  • Min RPM0.1
  • Max RPM220
  • Number of Channels1
  • Max Flow Rate (mL/min)3500
  • Min Flow Rate (mL/min)0.04
  • Drive530S
  • Pump Head520R2
  • Tubing sizes accepted1.6, 3.2, 4.8, 6.4, 8, 9.6 mm bore with 2.4 mm wall
  • Included AccessoriesDrive with US plug and pump head
  • Drive IP ratingIP 31
  • Number of Rollers2
  • Power (VAC)115 / 230
  • Power (Hz)50/60
  • Width (in)10.87
  • Height (in)6.22
  • Length (in)12.63
  • Width (cm)27.6
  • Height (cm)15.8
  • Length (cm)32.1
  • Housing MaterialAluminum
  • Reversible MotorYes
  • Digital DispensingYes
  • Rotor MaterialPPS and 316 stainless steel
  • DescriptionIP31 Pump System, US Plug, for 2.4 mm Wall Thickness Tubing
  • Warranty5 years
Reviews
Q&A