Watson-Marlow 313D Rapid Load Pump Head for 1.6 mm Wall Tubing, With Bayonet Plate, 3-Roller

Representative image only.

Watson-Marlow 313D Rapid Load Pump Head for 1.6 mm Wall Tubing, With Bayonet Plate, 3-Roller

Watson-Marlow | Mfr: 033.3411.000| Item: 5014203

Flip-top design provides fast and easy tubing changes

$804.47CAD / Each

$804.47CAD / Each

Buy It Together

Current Item

Watson-Marlow 313D Rapid Load Pump Head for 1.6 mm Wall Tubing, With Bayonet Plate, 3-Roller
Watson-Marlow 313D Rapid Load Pump Head for 1.6 mm Wall Tubing, With Bayonet Plate, 3-Roller
5014203

$804.47CAD / Each
+ + + + + + + + + =
Total Price 46413.62 ADD 10 ITEMS TO CART
Product Description

Includes

Bayonet plate for mounting to any non-Watson-Marlow drive.

Key Features

  • Tubing placed in correct position and tension once top closes
  • Includes a bayonet plate for mounting to any non-Watson-Marlow drive
  • Great for high-flow applications
  • 3 year warranty

More About this Item

These single-channel peristaltic pump heads accept 1.6 or 2.4 mm wall standard tubing and can pump up to 2000 mL/min. Select the three-roller model for high-flow applications or four-roller model for high performance and less pulsation. Pump heads without bayonet plate mount to Watson-Marlow 300 series drives and pump heads with bayonet plate mount to non-Watson-Marlow drives. Extension pump heads increase pumping capacity by adding an additional pumping channel. Add up to five extension pump heads* depending on the type and size of your tubing.

Pump heads are made of glass-filled polypropylene back; IXEF front; glass-filled nylon rotor, clamps, and mounting plate; and MoS2 filled nylon rollers, offering durability.

*The number of extension pump head allowed depends on the type and size of tubing being used.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

3 Year WarrantyConformite Europeenne
Specifications
  • Number of Channels1
  • Max Flow Rate (mL/min)2000
  • Min Flow Rate (mL/min)0.6
  • Housing MaterialAluminum, glass filled polypropylene, polyacrylamide—IXEF (PARA), polycarbonate (PC), stainless steel
  • Tubing RetentionAcetal copolymer (Kematal), glass filled nylon
  • OcclusionMoS2 filled nylon 6 (Nylatron)
  • Rollers3
  • Rotor MaterialElectroless nickel plated hardened steel
  • Tubing sizes accepted0.5, 0.8, 1.6, 2.4, 3.2, 4.0, 4.8, 6.4, 8 mm bore tubing with 1.6 mm wall
  • Length (in)3.375
  • Width (in)2.0625
  • Height (in)3.25
  • Length (mm)8.5
  • Width (mm)5.3
  • Height (mm)8.2
  • DescriptionRapid Load Pump Head for 1.6 mm Wall Tubing, With Bayonet Plate, 3-Roller
  • Warranty3 year
Reviews
Q&A