W.S. Tyler RX-812 Coarse Sieve Shaker, 8" or 12" sieves, 110 VAC

Representative image only.

W.S. Tyler RX-812 Coarse Sieve Shaker, 8" or 12" sieves, 110 VAC

W.S. Tyler | Mfr: RX-812| Item: 5998671

Economical shaker produces consistent, accurate results

$3,757.14CAD / Each

$3,757.14CAD / Each
Product Description

Key Features

  • 1 year warranty

More About this Item

For use with materials coarser than 100 mesh (150 µm), this shaker includes quick-change adapter to accommodate either 8'' or 12'' diameter test sieves. The quiet shaking action provides consistent and effective results.

Benefit from its versatility, as shaker accommodates six full-height or thirteen half-height (8'' diameter) sieves; four full-height or six half-height (12'' diameter sieves). Oscillations per minute: 280 (60 Hz); 231 (50 Hz). Shpg wt 80 lb (36.3 kg).

ISO9001 Certified Supplier1 Year Warranty
Specifications
  • Sieves Size Accepted (OD)8" or 12"
  • Frequency280 oscillations per minute
  • Width (InchShort)23
  • Depth (in)15
  • Height (in)13
  • Width (cm)58.4
  • Depth (cm)38.1
  • Height (cm)33
  • Power (VAC)110
  • Power (Hz)60
  • DescriptionCoarse Sieve Shaker, 8" or 12" sieves, 110 VAC
  • Warranty1 Year
Reviews
Q&A