VistaLab 1163C Fixed-Volume Pipette, 900 uL, Silver; Each

Representative image only.

VistaLab 1163C Fixed-Volume Pipette, 900 uL, Silver; Each

VistaLab | Mfr: 1163C| Item: 0619909

Optimal accuracy and performance for routine tasks

$507.73CAD / Each

for an additional
$155.44CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$507.73CAD / Each

Buy It Together

Current Item

VistaLab 1163C Fixed-Volume Pipette, 900 uL, Silver; Each
VistaLab 1163C Fixed-Volume Pipette, 900 uL, Silver; Each
0619909

$507.73CAD / Each
+ + =
Total Price 827.82 ADD 3 ITEMS TO CART
Product Description

Includes

calibration key

Key Features

  • Built-in tip ejector eliminates manual tip removal
  • Glove guard ensures user safety and won’t catch or tear during tip removal
  • Each pipete features an engraved serial number for quality control
  • Volumetric flask features 500 mL capacity with ±0.20 mL tolerance
  • Includes no.19 glass stopper
  • Limited Lifetime Warranty

More About this Item

These pipettes are made specifically for accuracy and precision, with proven reliability—the robust construction comes with a lifetime warranty. The built-in de-tipping mechanism saves you time when removing pipette tips.

All MLA D-Tipper pipettes are engraved with serial numbers to faciliate traceablilty and calibration reporting for easy quality control. These pipettors come factory calibrated and tested at 21.5°C ±2°C using distilled water. Pipette calibration volume can be changed using the calibration key (included).

The body of the pipette is color coded for easy volume identification. Slim tapered design enables access to narrow diameter tubes and is comfortable even for small hands. Smooth one-stroke action yields reproducible results and requires minimal exertion.

Limited Lifetime Warranty
Specifications
  • SterileNo
  • Max Volume (µL)900
  • Max Volume (mL)0.9
  • Max Dispensing (mL)0.9
  • Accuracy (%)±1.00%
  • Precision (%)±0.67%
  • Overall Length (InchShort)8.07
  • Overall Length (mm)205
  • Tip EjectorYes
  • Color CodeSilver
  • Compatible withVistaLab "Large" tips
  • DescriptionFixed-Volume Pipette, 900 uL, Silver; Each
  • WarrantyLimited Lifetime
Reviews
Q&A