VistaLab VistaStak™ Pipette Tips, Non-Sterile, 1250 µL; 192 Tips x 3 Layers

Representative image only.

VistaLab VistaStak™ Pipette Tips, Non-Sterile, 1250 µL; 192 Tips x 3 Layers

VistaLab | Mfr: 4060-9026| Item: 0619775

VistaStak™ style reduces lab bench clutter by combining multiple layers into one rack

$109.18CAD / Pkg of 576

$109.18CAD / Pkg of 576
Product Description

Key Features

  • Tips made of 100% pure virgin polypropylene
  • Environmentally friendly design uses less plastic
  • Save space—192 tips per layer with a footprint of just 4.5” x 6”
  • Each layer is securely locked to a lower layer for exceptional stability
  • 1 year warranty

More About this Item

VistaStak™ polypropylene (PP) pipette tips come in a stacked rack layout. Each layer of this unique design features a hinged lock to the next lower layer with a reusable hinged top for each later as it’s uncovered. 250 and 1250 µL tips are compatible with VistaLab™ Ovation and MLA model pipettors. 25 µL tips are only compatible with VistaLab™ Ovation model pipettors.

1 Year Warranty
Specifications
  • SterileNo
  • Max Volume (µL)1250
  • Min Volume (µL)25
  • Overall Length (InchShort)3.4
  • Overall Length (mm)86.4
  • Wetted MatterialPolypropylene
  • Package Of3 Layer Rack; 576/Pk
  • Compatible withOvation ESC, E8, E12, QS, M, F1, F2 & All MLA model Pipettors
  • DescriptionPipette Tips, Non-Sterile, 1250 µL; 192 Tips x 3 Layers
  • Warranty1 year
Reviews
Q&A