Versilon C-210-A Oil, Fuel, and Grease Resistant Tubing, 7/16" ID x 11/16" OD; 50 Ft

Representative image only.

Versilon C-210-A Oil, Fuel, and Grease Resistant Tubing, 7/16" ID x 11/16" OD; 50 Ft

Versilon | Mfr: AEM02034| Item: 5010704

Tough ether-base polyurethane tubing offers exceptional resistance to oils, grease, and fuels

$758.80CAD / Pkg of 1

$758.80CAD / Pkg of 1
Product Description

Key Features

  • Ideal for general-purpose, laboratory, and single-use applications
  • Free technical application support available to assist with tubing selection
  • Excellent abrasion and tear resistance
  • Remains flexible even in subzero temperatures
  • Consistently tight lot-to-lot tolerances
  • Clear tubing—view fluid being transferred
  • 7/16" ID x 11/16" OD

More About this Item

The Versilon® C-210-A tubing provides exceptional stability when exposed to oils, fuels, and grease. Use this tough ether-based polyurethane tubing for transferring abrasive and viscous slurries, dispensing lubricants and degreasers, and recovering coolants. The plasticizer-free tubing offers excellent chemical resistance and withstands temperatures ranging from -73 to 79°C (-100 to 175°F).

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Certificate of Compliance
Specifications
  • Tubing FormulationVersilon® C-210-A
  • Tubing OD (in)11/16
  • Tubing OD (mm)17.5
  • Tubing ID (in)7/16
  • Tubing ID (mm)11
  • Wall Thickness (in)1/8
  • Wall Thickness (mm)3.2
  • ColorClear
  • Max Pressure (PSI)49
  • Max Pressure (bar)3.4
  • Min Temperature (° F)-100
  • Max Temperature (° F)175
  • Min Temperature (° C)-73
  • Max Temperature (° C)79
  • Max Vacuum (in Hg)29.9
  • Max Vacuum (mm Hg)760
  • Bend Radius (in)1 3/8
  • Length (ft)50
  • Durometer82 Shore A
  • DescriptionOil, Fuel, and Grease Resistant Tubing, 7/16" ID x 11/16" OD; 50 Ft
Documents & Certificates
Reviews
Q&A