Versilon 2001 Plasticizer-Free Chemical-Resistant Tubing, 1/8" ID x 1/4" OD; 50 Ft

Representative image only.

Versilon 2001 Plasticizer-Free Chemical-Resistant Tubing, 1/8" ID x 1/4" OD; 50 Ft

Versilon | Mfr: AE300007| Item: 5012252

Superior chemical resistance to a wide range of aggressive fluid—even use with polar solvents

$201.12CAD / Pkg of 1

$201.12CAD / Pkg of 1

Buy It Together

Current Item

Versilon 2001 Plasticizer-Free Chemical-Resistant Tubing, 1/8" ID x 1/4" OD; 50 Ft
Versilon 2001 Plasticizer-Free Chemical-Resistant Tubing, 1/8" ID x 1/4" OD; 50 Ft
5012252

$201.12CAD / Pkg of 1
+ =
Total Price 456.38 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Plasticizer-free and oil-free tubing provides contamination-free fluid transfer
  • Long service life in peristaltic pumps
  • Clear wall provides visual monitoring of flow
  • Meets FDA 21 CFR 177.2600 requirements for food contact
  • Ideal for general-purpose, laboratory, and single-use applications
  • Free technical application support available to assist with tubing selection
  • 1/8" ID x 1/4" OD

More About this Item

Use the Versilon® chemical-resistant tubing with a wide range of aggressive chemicals, including polar solvents. Durable Versilon 2001 tubing provides a long service life and does not degrade over time, leading to less downtime and tubing changes from tubing failure.

Great flexibility, excellent chemical resistance, and long service life make this tubing ideal for peristaltic pump applications. Plasticizer-free formulation does not contaminate fluids and will not yield any taste, making it ideal for food and beverage applications and water purification line. Clear tubing allows easy monitoring of the flow, so you can control or adjust the flow during the process.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Certificate of Compliance
Specifications
  • Tubing FormulationVersilon® 2001
  • Tubing OD (in)1/4
  • Tubing OD (mm)6.4
  • Tubing ID (in)1/8
  • Tubing ID (mm)3.2
  • Wall Thickness (in)1/16
  • Wall Thickness (mm)1.6
  • Clarity (clear)Yes
  • Max Working Pressure at 73 F (PSI)30
  • Working Pressure (bar)2
  • Min Temperature (° F)-108
  • Max Temperature (° F)135
  • Min Temperature (° C)-77.8
  • Max Temperature (° C)57.2
  • Max Vacuum (in Hg)29.9
  • Max Vacuum (mm Hg)760
  • Bend Radius (in)1/2
  • Bend Radius (mm)13
  • Length (ft)50
  • Regulatory ApprovalsRoHS;FDA
  • Durometer69 Shore A
  • DescriptionPlasticizer-Free Chemical-Resistant Tubing, 1/8" ID x 1/4" OD; 50 Ft
Documents & Certificates
Reviews
Q&A