Velp F202A0280 ZX4 Advanced Infra-Red Vortex Mixer, 100-240 VAC.

Representative image only.

Velp F202A0280 ZX4 Advanced Infra-Red Vortex Mixer, 100-240 VAC.

Velp | Mfr: F202A0280| Item: 8657903

Unique infrared sensor drastically reduces repetitive strain on your wrists

$643.87CAD / Each

$643.87CAD / Each

Buy It Together

Current Item

Velp F202A0280 ZX4 Advanced Infra-Red Vortex Mixer, 100-240 VAC.
Velp F202A0280 ZX4 Advanced Infra-Red Vortex Mixer, 100-240 VAC.
8657903

$643.87CAD / Each
+ =
Total Price 748.48 ADD 2 ITEMS TO CART
Product Description

Includes

standard pop-off cup for single test tube and a 6-ft (1.8-m) power cord with plug.

Key Features

  • Infrared sensor mode detects when a tube is present and automatically starts mixing, without any applied pressure, or operate in continuous “touch” mode
  • Quiet operation with soft-start feature and controlled ramping
  • Variable speeds up to 3000 rpm for applications from gentle mixing to vigorous vortexing
  • Polymer/zinc alloy construction is easy to clean and offers excellent chemical resistance
  • Four anti-sliding feet provide enhanced stability on many surface types
  • Optional accessories accommodate a broad range of vessels, greatly expanding the uses
  • 2 year warranty
Two year warrantyConformite Europeenne
Specifications
  • Min Speed (rpm)0
  • Max Speed (rpm)3000
  • Width (in)5.9062
  • Height (in)5.125
  • Depth (in)6.5
  • Width (cm)15.001748
  • Height (cm)13.0175
  • Depth (cm)16.51
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • DescriptionZX4 Advanced Infra-Red Vortex Mixer, 100-240 VAC.
  • Warranty2 year
Reviews
Q&A