Velp A00000016 Small rubber platform, 50mm, for Vortex Mixers.

Representative image only.

Velp A00000016 Small rubber platform, 50mm, for Vortex Mixers.

Velp | Mfr: A00000016| Item: 8657925

$64.83CAD / Each

$64.83CAD / Each

Buy It Together

Current Item

Velp A00000016 Small rubber platform, 50mm, for Vortex Mixers.
Velp A00000016 Small rubber platform, 50mm, for Vortex Mixers.
8657925

$64.83CAD / Each
+ + =
Total Price 1695.88 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

86579, 86579-2

More About this Item

These optional accessories accommodate a broad range of vortex mixers, greatly expanding their uses.

Rubber, 2" (5.1 cm) dia.

Specifications
  • DescriptionSmall rubber platform, 50mm, for Vortex Mixers.
Reviews
Q&A