Velp F202A0175 Wizard Vortex Mixer, 0 to 3000 rpm, 115/230 VAC

Representative image only.

Velp F202A0175 Wizard Vortex Mixer, 0 to 3000 rpm, 115/230 VAC

Velp | Mfr: F202A0175| Item: 8657920

Automatically activates stirring when object enters infrared zone – no pressure needed!

$698.39CAD / Each

$698.39CAD / Each

Buy It Together

Current Item

Velp F202A0175 Wizard Vortex Mixer, 0 to 3000 rpm, 115/230 VAC
Velp F202A0175 Wizard Vortex Mixer, 0 to 3000 rpm, 115/230 VAC
8657920

$698.39CAD / Each
+ =
Total Price 803.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Two modes of operation — sensor or continuous
  • 2 year warranty

More About this Item

The Wizard features a small footprint, low profile, and ergonomic design. Three anti-sliding feet absorb vibration and enhance stability. The infrared system detects the presence of a test tube and starts vibration automatically — no pressure is required to maintain vibration. Adjustable speed lets you set at low speeds for gentle mixing or high speeds for more vigorous mixing. Wide operating ambient temperature range makes mixer ideal for cold rooms or incubators. What's included: standard pop-off cup for single test tube, and 6-ft cord with plug.

Two year warrantyConformite Europeenne
Specifications
  • Max Speed (rpm)3000
  • Max Load (lbs)1.1
  • Max Load (kg)0.5
  • Platform Width (in)2
  • Platform Width (cm)5.1
  • Width (in)7
  • Height (in)2.5
  • Depth (in)8.625
  • Width (cm)17.78
  • Height (cm)6.35
  • Depth (cm)21.9075
  • Min Operating Temperature (° F)39
  • Max Operating Temperature (° F)122
  • Min Operating Temperature (° C)4
  • Max Operating Temperature (° C)50
  • Power (VAC)110 to 230
  • Power (Hz)50/60
  • DescriptionWizard Vortex Mixer, 0 to 3000 rpm, 115/230 VAC
  • Warranty2 year
Reviews
Q&A