Velp ECO 8 ECO8 Thermoreactor, holds 8 X 16 mm tubes, 115-230 VAC

Representative image only.

Velp ECO 8 ECO8 Thermoreactor, holds 8 X 16 mm tubes, 115-230 VAC

Velp | Mfr: F101A0127| Item: 9956121

COD and TNT reactor for EPA-approved digestion methods

$1,757.46CAD / Each

$1,757.46CAD / Each

Buy It Together

Current Item

Velp ECO 8 ECO8 Thermoreactor, holds 8 X 16 mm tubes, 115-230 VAC
Velp ECO 8 ECO8 Thermoreactor, holds 8 X 16 mm tubes, 115-230 VAC
9956121

$1,757.46CAD / Each
+ + =
Total Price 4672.56 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

universal AC adapter and power cord.

Key Features

  • Perform COD analysis in only 30 minutes at 160°C
  • Ideal for digestion of 16-mm round-bottom test tubes
  • 2 year warranty

More About this Item

Velp thermal reactors are PID controlled to offer optimal temperature stability and homogeneity to your reactions. Keypad lets you select from five working temperatures (70, 100, 120, 150, and 160°C) with four time settings (30, 60, 120 minutes, or continuous operation). Units sound an alarm at the end of cycle, and automatically shut down.

The ECO 8 holds eight 16-mm test tubes and features an additional 22-mm test tube holder for sludge analysis

Two year warrantyConformite Europeenne
Specifications
  • Meter TypeAccessory; Reactors
  • Power (VAC)115 / 230
  • Power (Hz)50 or 60
  • Width (cm)13.49375
  • Height (cm)9.36625
  • Width (in)5 5/16
  • Length (in)9 7/64
  • Height (in)3 11/16
  • DescriptionECO8 Thermoreactor, holds 8 X 16 mm tubes, 115-230 VAC
  • Warranty2 year
Reviews
Q&A