Velp ARE 5 Analog Stirring Hot Plate, Aluminum; 115V

Representative image only.

Velp ARE 5 Analog Stirring Hot Plate, Aluminum; 115V

Velp | Mfr: F20510560| Item: 8657886

Offers consistent stirring and heating for general lab applications

$900.24CAD / Each

$900.24CAD / Each

Buy It Together

Current Item

Velp ARE 5 Analog Stirring Hot Plate, Aluminum; 115V
Velp ARE 5 Analog Stirring Hot Plate, Aluminum; 115V
8657886

$900.24CAD / Each
+
Velp F208B0063 VTP Digital Temperature Controller
8657936

$645.34CAD / Each
=
Total Price 1545.58 ADD 2 ITEMS TO CART
Product Description

Includes

Power cable.

Key Features

  • Can reach maximum temperature of 310 °C (590 °F)
  • Stirring speed up to 1500 rpm
  • Able to stir up to 15 liters
  • Two illuminated indicators warn when heating is on
  • IP42 certified
  • 2 year warranty

More About this Item

The easy-to-use ARE 5 analog stirring hot plates are designed to be safe and offer you powerful stirring and excellent heating for basic industrial and academic laboratory applications. The units are safe to use. A hot plate warning icon illuminates when the temperature is above 50 °C (122 °F). Internal electronic parts are protected by the insulated disk and die-cast aluminum housing.

The 135 mm diameter aluminum alloy top heating plate ensures temperature homogeneity and optimum heat distribution across the entire surface. The plate is resistant to thermal stress and shock.

The powerful brushless motor can stir up to 15 liters from 100 to 1500 rpm. SpeedServo™ torque compensation technology ensures you constant speed as viscosity changes.

Conformite EuropeenneTwo year warranty
Specifications
  • Top Plate Diameter (in)5 19/64
  • Top Plate Diameter (cm)13.5
  • Top Plate MaterialAluminum
  • Min Temperature (° F)122
  • Max Temperature (° F)590
  • Min Temperature (DegreeC)50
  • Max Temperature (° C)310
  • Max Load Capacity (lbs)55.11
  • Max Load Capacity (kg)25
  • Low Speed (rpm)100
  • High Speed (rpm)1500
  • No. Of Stirring Positions1
  • Max Stirring Volume (Liters)15
  • Length (in)10 19/32
  • Width (in)6 19/64
  • Height (in)3 19/64
  • Length (cm)27
  • Width (cm)16
  • Height (cm)8.5
  • Power (VAC)115
  • Power (Hz)60
  • DescriptionAnalog Stirring Hot Plate, Aluminum; 115V
  • Warranty2 years
Reviews
Q&A