Value Plastics Pharma+ Tubing Retainer, 1/4” (6.4 mm) to 7/16” (11.1 mm) OD Tubing, Polyketone; 100/Pk

Representative image only.

Value Plastics Pharma+ Tubing Retainer, 1/4” (6.4 mm) to 7/16” (11.1 mm) OD Tubing, Polyketone; 100/Pk

Value Plastics | Mfr: TR30/50-PK5| Item: 4853059

Experience leak-free fluid transfer like never before with our advanced tubing retainers

$165.76CAD / Pkg of 100

$165.76CAD / Pkg of 100
Product Description

Key Features

  • Lead-in ramp creates complete 360° compression for leak prevention
  • Intuitive design for easy assembly using existing cable tie tension tools
  • Sterilize via Gamma or X-ray radiation, or autoclave
  • 80psi pressure rating to 120psi burst
  • Clean room molded to prevent contamination
  • Materials meet USP Class VI & ISO 10993 (Sections 1, 2, 3, 4, 5, 10, 11, and 12) criteria
  • Validated plastic material does not corrode
  • Recyclable for easy disposal

More About this Item

Designed to effortlessly secure tubing over hose barbs, Pharma+ tubing retainers feature a revolutionary lead-in ramp ensuring complete 360° compression to prevent leaks, while ribs on both edges provide an extra layer of protection. Works seamlessly with silicone, TPE, and PVC tubing, making them a versatile choice for biopharm processing and high-pressure medical applications. Clean room-molded design ensures easy, contamination-free assembly, further supported by their recyclable composition.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Specifications
  • Clamp MaterialPolyketone
  • ColorBlue
  • Tubing Size Range1/4” (6.4 mm) to 7/16” (11.1 mm) OD Tubing
  • DescriptionTubing Retainer, 1/4” (6.4 mm) to 7/16” (11.1 mm) OD Tubing, Polyketone; 100/Pk
Reviews
Q&A