Value Plastics Hose Barb Fitting, White Nylon, Press-In Plug x Classic Barb 1/16" ID; 25/Pk

Representative image only.

Value Plastics Hose Barb Fitting, White Nylon, Press-In Plug x Classic Barb 1/16" ID; 25/Pk

Value Plastics | Mfr: PIP10-1| Item: 5012083

Plug tubing with a secure and leak-proof connection

$24.61CAD / Pkg of 25

$24.61CAD / Pkg of 25
Product Description

Key Features

  • Ideal for capping off fluid transfer system
  • Constructed of durable chemical resistance nylon
  • Classic barb style offers greater sealing capability

More About this Item

These Value Plastics Classic Barb to Press-In Plug fittings are designed to easily seal flexible tubing ports. The Classic Series is characterized by a longer barb that extends the sealing surface of the fitting. Tubing is expanded from 42% to 69% above its nominal inside diameter. Allows for greater sealing capability with smaller diameters, and easier assembly as the barb size increases. Hose barb end caps are often used in food and beverage, pharmaceutical, and biotechnology applications. White nylon is suitable for Gamma radiation, ethylene oxide (EtO), and autoclave sterilization.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Certificate of Compliance
Specifications
  • Fitting MaterialNylon
  • Width (InchShort)5/32
  • Height (InchShort)5/16
  • Sterilization MethodGamma radiation, ethylene oxide (EtO), and autoclave
  • Number Of Ports1
  • Connection TypeHose Barb x Plug
  • Barb Size / Tubing Id (Port 1) (mm)1.6
  • Barb Size / Tubing Id (Port 1) (in)1/16
  • Flow PatternPlug
  • ColorWhite
  • Orifice Dimensions (in)3/64
  • Orifice Dimensions (mm)1.1684
  • Fitting Length (in)5/16
  • Fitting Length (mm)7.874
  • Regulatory ApprovalsNon-DEHP;Non-Phthalate;RoHS
  • DescriptionHose Barb Fitting, Straight Adapter, White Nylon, Press-In Plug x Classic Barb 1/16" ID; 25/Pk
Documents & Certificates

Certificate of Compliance

Reviews
Q&A