Vaisala TMD-82 Low-Cost Temperature Transmitter, Duct-Mount

Representative image only.

Vaisala TMD-82 Low-Cost Temperature Transmitter, Duct-Mount

Vaisala | Mfr: TMD82| Item: 3730405

Reliable transmitters for basic HVAC humidity measurements

$320.23CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$320.23CAD / Each

Buy It Together

Current Item

Vaisala TMD-82 Low-Cost Temperature Transmitter, Duct-Mount
Vaisala TMD-82 Low-Cost Temperature Transmitter, Duct-Mount
3730405

$320.23CAD / Each
+ =
Total Price 680.84 ADD 2 ITEMS TO CART
Product Description

Includes

Transmitter

Key Features

  • User interchangeable INTERCAP® sensor for easy field replacement
  • Easy installation and low maintenance
  • ±3.0% RH accuracy
  • Models available with LCD for local indication
  • 2 year warranty

More About this Item

The HMD/W80 series transmitters measure relative humidity and temperature in various building automation applications providing excellent and reliable operation. The interchangeable sensor is easy to replace and requires no recalibration. In addition, the sensor is insensitive to dust, as well as most chemicals. The transmitters require no routine maintenance—a smart choice for HVAC and EMC applications. Available in wall and duct-mount models; both offer simple installation and low maintenance.

Two year warrantyConformite Europeenne
Specifications
  • Min Temperature (° C)-5
  • Max Temperature (° C)55
  • Temperature Accuracy±0.5°C; ±1.0°C above 30°C
  • Response Time15 seconds
  • Mounting TypeDuct
  • Output4-20mA
  • Power (VDC)10 to 28
  • Height (in)3 1/8
  • Width (in)3 1/8
  • Depth (in)1 1/2
  • DescriptionLow-Cost Temperature Transmitter, Duct-Mount
  • Warranty2 year
Reviews
Q&A