Vaisala HMT120 RH//Temperature Transmitter; No Display, Wall-Mt, 4-20Ma

Representative image only.

Vaisala HMT120 RH//Temperature Transmitter; No Display, Wall-Mt, 4-20Ma

Vaisala | Mfr: HMT120-KA0A1B22A1A0Z| Item: 3780146

Features relative humidity with the option of dew point, and temperature outputs

$1,214.07CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,214.07CAD / Each

Buy It Together

Current Item

Vaisala HMT120 RH//Temperature Transmitter; No Display, Wall-Mt, 4-20Ma
Vaisala HMT120 RH//Temperature Transmitter; No Display, Wall-Mt, 4-20Ma
3780146

$1,214.07CAD / Each
+ =
Total Price 1661.98 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Probe can be easily removed and replaced without having to adjust the transmitter
  • Two-wire, loop-powered output configurations
  • Fixed and remote probe models
  • Optional LCD display
  • Vaisala HUMICAP® sensor
  • Different output scalings
  • Compatible with handheld HM70 and HMI41 for one-point calibration
  • IP65 (NEMA 4) protective housing
  • 1 year warranty

More About this Item

Vaisala HMT120 series transmitters are designed for monitoring humidity and temperature in demanding environments. Typical applications include stability rooms, HVAC, livestock, indoor swimming pools, and outdoor applications. The transmitters can be wall mounted and come with either an integral or remote probe, and with or without a display. The smooth surface of the enclosure makes it easy to clean and tolerates purifying agents. Remote probe is made of chrome coated aluminum and is ideal for high-temperature applications or where space is limited.

Note: Other options may be available — call for more information.

1 Year WarrantyConformite Europeenne
Specifications
  • Min RH Range (%)0
  • Max RH Range (%)100
  • RH Accuracy±1.7% RH from 0% to 90% RH at 32° to 104°F (0° to 40°C); ±3% RH from 0% to 90% RH at -40° to 32°F and 104° to 176°F (-40° to 0°C and 40° to 80°C); ±4% RH from 90 to 100% RH
  • Min Temperature (° F)-40
  • Min Temperature (° C)-40
  • Max Temperature (° F)176
  • Max Temperature (° C)80
  • Temperature Accuracy±0.2°C from 15° to 25°C; ±0.25°C from 0° to 15°C and 25° to 40°C; ±0.4°C above 40°C
  • Display TypeNone
  • Mounting TypeWall
  • Output4-20mA; external loop voltage: 10-30vDC (RL= 0Ω), 20-30vDC (RL< 500Ω)
  • Power (VDC)10 to 35
  • DescriptionRH//Temperature Transmitter; No Display, Wall-Mt, 4-20Ma
  • Warranty1 year
Reviews
Q&A