Vaisala HM42 Thermohygrometer with Remote Handle Probe for Tight Space

Representative image only.

Vaisala HM42 Thermohygrometer with Remote Handle Probe for Tight Space

Vaisala | Mfr: HM42| Item: 3780103

Lightweight, pocket-sized meter with superior accuracy

$2,701.34CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$2,701.34CAD / Each

Buy It Together

Current Item

Vaisala HM42 Thermohygrometer with Remote Handle Probe for Tight Space
Vaisala HM42 Thermohygrometer with Remote Handle Probe for Tight Space
3780103

$2,701.34CAD / Each
+ +
Vaisala 85-19729 Calibration Salt, 11% RH/ (Licl)
0333570

$160.11CAD / Each
+ + + + =
Total Price 7025.76 ADD 7 ITEMS TO CART
Product Description

Includes

2 AA batteries, probe, and NIST-traceable calibration report supplied by vendor.

Key Features

  • Larger graphic display that shows when the measurement is stabilized
  • Provides 6 calculated measurements: RH, Temperature, Td, Tw, a x, h
  • Multilingual user interface with 10 language options
  • Easy-to-use menu
  • Replaceable probe
  • Thin 4 mm diameter probe
  • 59 in Cable Length
  • 2 year warranty

More About this Item

The Vaisala HM40 series hand-held meter is a compact and portable humidity meter that
provides reliable measurements in a wide range of applications. It is the ideal spot-checking tool for everything from structural moisture measurement and air conditioning systems to humidity measurement in industrial production processes and life science applications. There are four different models available: HM41, HM42, HM45, and HM46.

HM40 incorporates Vaisala HUMICAP® sensor that provides high accuracy, excellent long term stability, negligible hysteresis, and insensitivity to dust and most chemicals. The meter also features a hold button that retains the measurement data until it has been recorded, and automatic shut off.

The HM40 has a large, user-friendly graphical display and easy-to-use push buttons. The user interface is simple and intuitive, and available in 10 languages. Also, many settings can be modified to meet users’ individual needs. In addition to relative humidity and temperature, the HM40 provides five calculated humidity parameters, all of which are available in metric and non-metric units. The HM40 is powered by 2 AA batteries or rechargeable AA sized NiMH
batteries. Each model also comes with a handy belt clip and case.

Two year warranty
Specifications
  • Min RH Range (%)0
  • Max RH Range (%)100
  • RH Accuracy±1.5% RH from 0% to 90% RH at 32° to 104°F (0° to 40°C); ±2.5% RH from 90% to 100% RH at 32° to 104°F (0° to 40°C) ; ±3% RH from 0 to 90% RH at -40° to 32°F and 104° to 176°F (-40° to 0°C and 40° to 80°C); ±4% RH from 90 to 100% RH at -40° to 32°F and 104° to 176°F (-40° to 0°C and 40° to 80°C); ±4% RH at 176° to 212°F (80° to 100°C)
  • RH Resolution (%)0.1%
  • Min Temperature (° F)-40
  • Min Temperature (° C)-40
  • Max Temperature (° F)212
  • Max Temperature (° C)100
  • Temperature Accuracy±0.36°F from 32° to 104°F; ±0.72°F for remaining range (±0.2°C from 0° to 40°C; ±0.4°C for remaining range)
  • Temperature Resolution0.1°
  • Response Time17 seconds (90% of reading)
  • Display TypeLCD
  • Data LoggingYes
  • Battery2 AA (included)
  • Height (in)9 1/16
  • Width (in)2 53/64
  • Depth (in)1 47/64
  • DescriptionThermohygrometer with Remote Handle Probe for Tight Space
Reviews
Q&A