Vaisala DMP80 Indigo80-Compatible Dew Point Probe, –70 to 60°C (–76 to 140°F) Dew Point, 1/2" ISO Threaded Connection

Representative image only.

Vaisala DMP80 Indigo80-Compatible Dew Point Probe, –70 to 60°C (–76 to 140°F) Dew Point, 1/2" ISO Threaded Connection

Vaisala | Mfr: DMP80 BG1A1AS0| Item: 3780541

Portable design for easy spot checking and calibration in the field

Call For Price

for an additional
$945.92CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Vaisala DMP80 Indigo80-Compatible Dew Point Probe, –70 to 60°C (–76 to 140°F) Dew Point, 1/2" ISO Threaded Connection
Vaisala DMP80 Indigo80-Compatible Dew Point Probe, –70 to 60°C (–76 to 140°F) Dew Point, 1/2" ISO Threaded Connection
3780541

Call For Price
+ + =
Total Price 945.92 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Calibration certificate and DSC74 quick connect sampling cell.

Key Features

  • Compatible with Indigo80 handheld meter or Indigo transmitters
  • Condensation tolerant
  • Vaisala DRYCAP® sensor provides reliable measurements
  • Fast reaction time and stability yield excellent results
  • Insert directly into pressurized processes
  • IP66-rated probe handle for excellent protection against moisture and dust with the probe connection cable attached
  • RS-485 digital output
  • Dew point measuring range of –70 to 60°C (–76 to 140°F)
  • 2 year warranty

More About this Item

The Indigo80-compatible probes offer an easy and reliable way to spot check and field calibrate installed Vaisala humidity instruments. Select from humidity/temperature, dew point/temperature, or carbon dioxide measurement probes.

The probe features the Vaisala DRYCAP sensor to provide excellent accuracy, reliability, and stability. Condensation-resistant sensor is immune to particulate contamination, oil vapor, and most chemicals.

Probes can only be calibrated with the meter (item 37805-39).

Two year warranty
Specifications
  • Min Probe Temperature (DegreeF)32
  • Min Probe Temperature (DegreeC)0
  • Max Probe Temperature (DegreeF)140
  • Max Probe Temperature (DegreeC)60
  • Probe Temperature Accuracy±0.2°C (±0.36°F) at room temperature
  • Min Dew Point Range (° F)-76
  • Max Dew Point Range (° F)140
  • Min Dew Point Range (° C)-70
  • Max Dew Point Range (° C)60
  • Dew Point AccuracyUp to ±2°C (±3.6°F)
  • Response TimeDew point (from dry to wet): 5 s at 63%, 10 s at 90%
    Dew point (from wet to dry): 45 s at 63%, 5 min at 90%
  • OutputRS-485 (non-isolated)
  • Power (VDC)15 to 30
  • Height (in)1 7/8
  • Width (in)1
  • Length (in)10
  • DescriptionDMP80 Indigo80-Compatible Dew Point Probe, –70 to 60°C (–76 to 140°F) Dew Point, 1/2" ISO Threaded Connection
  • Warranty2 years
Reviews
Q&A