Vaisala DMP7 Indigo-Compatible Dew Point Probe, Tight Space, –94 to 176°F Dew Point, 32 to 176°F, Wall Mount

Representative image only.

Vaisala DMP7 Indigo-Compatible Dew Point Probe, Tight Space, –94 to 176°F Dew Point, 32 to 176°F, Wall Mount

Vaisala | Mfr: DMPx 7H2A0A0A000| Item: 3780519

Use as a stand-alone unit or with an Indigo transmitter for accurate and reliable measurements

Call For Price

Call For Price

Buy It Together

Current Item

Vaisala DMP7 Indigo-Compatible Dew Point Probe, Tight Space, –94 to 176°F Dew Point, 32 to 176°F, Wall Mount
Vaisala DMP7 Indigo-Compatible Dew Point Probe, Tight Space, –94 to 176°F Dew Point, 32 to 176°F, Wall Mount
3780519

Call For Price
+
Vaisala Indigo80 Handheld Meter
3780539

Call For Price
+ =
Total Price 0 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Modern, compact, and durable design
  • Simple to install, use, and maintain
  • Features RS-485 non-isolated Modbus® RTU for flexible connectivity
  • Connect to Vaisala Insight software for easy self service and data visualization

More About this Item

The Indigo-compatible interchangeable smart probes offer highly accurate and stable measurements, ensuring energy efficiency, safety, and end-product quality in your operations. The probes feature premium Vaisala sensor technologies bringing you the high standards you expect.

Flexible connectivity allows the probe to be used with an Indigo transmitter, Indigo80 meter, or as a standalone unit using the built-in digital Modbus® RTU transmitter. Connect to an Indigo transmitter to view measurements on the spot as well as transmit to automation systems via analog signals, digital outputs, and relays. Indigo80 handheld meter is ideal for measuring, data analysis, and diagnostics in the field.

Download the free Vaisala Insight software to quickly configure the probes and access calibration data. The software features an intuitive graphical user interface and probe field calibration and adjustments. Use the 48-hour data logging functionality to record data from up to six devices simultaneously which can be exported to an Excel-readable format.

Specifications
  • Temperature Probe TypeTight space
  • Min Probe Temperature (DegreeF)32
  • Min Probe Temperature (DegreeC)0
  • Max Probe Temperature (DegreeF)176
  • Max Probe Temperature (DegreeC)80
  • Probe Temperature Accuracy±0.2°C (0.36°F) at room temperature
  • Min Dew Point Range (° F)-94
  • Max Dew Point Range (° F)176
  • Min Dew Point Range (° C)-70
  • Max Dew Point Range (° C)80
  • Dew Point Accuracy±2°C (±3.6°F)
  • Response TimeDew point (from dry to wet): 5 s at 63%, 15 s at 90%
    Dew point (from wet to dry): 45 s at 63%, 8 min at 90%
  • Mounting TypeWall mount
  • OutputRS-485, non-isolated
  • Power (VDC)15 to 30
  • Length (in)3 5/16
  • Diameter (in)1/2
  • DescriptionDMP7 Indigo-Compatible Dew Point Probe, Tight Space, –94 to 176°F Dew Point, 32 to 176°F, Wall Mount
  • Warranty2 years
Reviews
Q&A