Vacuum Research 902022 Pirani Sensor, 1 to 1200 mTorr, NW-16

Representative image only.

Vacuum Research 902022 Pirani Sensor, 1 to 1200 mTorr, NW-16

Vacuum Research | Mfr: 902022| Item: 6880838

Precision and high resolution of digital electronics plus linear analog outputs for PLCs or data acquisition systems

$707.23CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$707.23CAD / Each

Buy It Together

Current Item

Vacuum Research 902022 Pirani Sensor, 1 to 1200 mTorr, NW-16
Vacuum Research 902022 Pirani Sensor, 1 to 1200 mTorr, NW-16
6880838

$707.23CAD / Each
+ =
Total Price 1047.58 ADD 2 ITEMS TO CART
Product Description

Key Features

  • 2 year warranty

More About this Item

Pirani sensor gauges 68808-36 to -40 read vacuum from 1 to 1200 mTorr. These compact vacuum instruments offer the precision and high resolution of digital electronics at the same price of analog instruments. The extremely rugged sensor is constructed with a solid, inert noble metal that maintains its calibration over long periods of time. Since no gold is used, these gauges are compatible with both mercury and oil pumps. The low 302°F (125°C) operating temperature of the Pirani-type gauge tube enhances stability, as does the unique temperature compensation network. Diaphragm sensor gauges 68808-42 to -46 read vacuum from 1 to 1500 Torr. This compact gauge features a pure silicon diaphragm that can measure liquid or gas pressure as well as vacuum. Response time is less than 400 milliseconds for full-scale service.

Two year warranty
Specifications
  • Accuracy±5% of reading or ± 3 mTorr, whichever is larger
  • Process ConnectionNW 16 flange
  • Display4-digit LCD
  • Battery Type12 VAC, 115 VAC
  • Output0 to 1.2 VDC into 2000 Ohm load or higher
  • Media CompatibilityGases and liquids compatible with wetted materials
  • Resolution1 mTorr
  • DescriptionPirani Sensor, 1 to 1200 mTorr, NW-16
  • Warranty2 year
Reviews
Q&A