United Electric J120-186 Explosion-Proof Pressure Switch, 8 to 200 psi

Representative image only.

United Electric J120-186 Explosion-Proof Pressure Switch, 8 to 200 psi

United Electric | Mfr: J120-186| Item: 6845695

$1,454.24CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,454.24CAD / Each

Buy It Together

Current Item

United Electric J120-186 Explosion-Proof Pressure Switch, 8 to 200 psi
United Electric J120-186 Explosion-Proof Pressure Switch, 8 to 200 psi
6845695

$1,454.24CAD / Each
+ =
Total Price 1719.08 ADD 2 ITEMS TO CART
Product Description

Key Features

  • 2 year warranty

More About this Item

FEATURES

  • Legendary UE reliability
  • Explosion-proof
  • Class I, Div 1 & 2, (Zone 1); Class II, Div 1 & 2; Class III
  • Worldwide approvals and certifications
  • Terminal block wiring
  • Dual conduits
  • Enclosure design permits safe and easy access for wiring
  • Internal adjustment

  • Die cast aluminum enclosure, epoxy powder coated and gasketed

  • UL Listed.UL Listed to Canadian safety standards.Intrinsically SafeTwo year warranty
    Specifications
    • Min Pressure (PSI)8
    • Max Pressure (PSI)200
    • Wetted Materials316L SS, Viton® GLT
    • Process Connection1/2" NPT(F)
    • Electrical Connections3/4" conduit
    • Electrical terminationScrew terminals
    • Switch output15 A at 125/250 VAC (resistive), NO or NC
    • OutputSPDT
    • Media CompatibilityGases and liquids compatible with wetted materials
    • DescriptionExplosion-Proof Pressure Switch, 8 to 200 psi
    • Warranty2 year
    Reviews
    Q&A