United Electric H100-193 Pressure Swch 20/500PSI For Nema-4 (95324) 20/500PSI

Representative image only.

United Electric H100-193 Pressure Swch 20/500PSI For Nema-4 (95324) 20/500PSI

United Electric | Mfr: H100-193| Item: 6845700

$478.12CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$478.12CAD / Each

Buy It Together

Current Item

United Electric H100-193 Pressure Swch 20/500PSI For Nema-4 (95324) 20/500PSI
United Electric H100-193 Pressure Swch 20/500PSI For Nema-4 (95324) 20/500PSI
6845700

$478.12CAD / Each
+ =
Total Price 742.96 ADD 2 ITEMS TO CART
Product Description

Key Features

  • 2 year warranty

More About this Item

FEATURES

  • Legendary UE Reliability
  • Wide selection of adjustment ranges
  • Internal reference scales and adjustment lock
  • Enclosure design permits safe and easy access for wiring
  • Choice of 1/2" NPTF electrical connection or knockouts
  • Die cast aluminum enclosure, epoxy powder coated, gasketed, captive screws

Two year warranty
Specifications
  • Accuracy±1.5% of adjustable range
  • Min Pressure (PSI)20
  • Max Pressure (PSI)500
  • Wetted Materials316 SS
  • Casealuminum
  • Process Connection1/2" NPT(F)
  • Electrical Connections1/2" NPT(F); two 7/8" diameter knockouts
  • Electrical terminationScrew terminals
  • Switch output15 A at 125/250 VAC (resistive), NO or NC
  • OutputSPDT
  • Enclosure RatingNEMA 4X
  • Media CompatibilityGases and liquids compatible with wetted materials
  • DescriptionPressure Swch 20/500PSI For Nema-4 (95324) 20/500PSI
  • Warranty2 year
Reviews
Q&A