United Electric 2W3A00P14 Explosion Proof Pressure Switch, 2-wire/90-130VDC/Div 2/0-100psi

Representative image only.

United Electric 2W3A00P14 Explosion Proof Pressure Switch, 2-wire/90-130VDC/Div 2/0-100psi

United Electric | Mfr: 1XSWHLP14| Item: 6809309

The preferred choice for plant instrumentation upgrades

$1,959.61CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,959.61CAD / Each

Buy It Together

Current Item

United Electric 2W3A00P14 Explosion Proof Pressure Switch, 2-wire/90-130VDC/Div 2/0-100psi
United Electric 2W3A00P14 Explosion Proof Pressure Switch, 2-wire/90-130VDC/Div 2/0-100psi
6809309

$1,959.61CAD / Each
+ =
Total Price 2224.45 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Digital accuracy amd reliability
  • Large retatable process display
  • Programmable set point and deadband
  • Worldwide approvals for Divisions 1 and 2
  • Replaces switch, gauge, and transmitter
  • Configurable self diagnostics
  • Choose from 2-wire, loop-powered, and external powered models
  • 3 year warranty

More About this Item

Models 68093-12 to -17 have a 4 to 20 mA output and one 140 VAC/VDC switch. Models 68093-24 to -29 have 4 to 20 mA ouput and two 140 VAC/VDC switches. All other models have solid state switches.

Conformite EuropeenneIntrinsically Safe3 Year Warranty
Specifications
  • Accuracy±0.5% full-scale
  • Min Pressure (PSI)0
  • Max Pressure (PSI)100
  • Process Connection1/2" NPT(F)
  • Unit Of Measurementpsi
  • Output40 mA
  • DescriptionExplosion Proof Pressure Switch, 2-wire/90-130VDC/Div 2/0-100psi
  • Warranty3 year
  • Power90 to 130 VDC
Reviews
Q&A