Unico Visible Spectrophotometer; 335 to 1000 nm; Analog, 115/230VAC

Representative image only.

Unico Visible Spectrophotometer; 335 to 1000 nm; Analog, 115/230VAC

Unico | Mfr: 83055-20| Item: 8305520

Get precise results

$3,210.52CAD / Each

BUY MORE & SAVE

  • 1-4$3,210.52 CAD / Each
  • 5-9$2,889.47 CAD / Each
  • 10-19$2,728.94 CAD / Each
  • 20+$2,568.42 CAD / Each

for an additional
$556.20CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$3,210.52CAD / Each

BUY MORE & SAVE

  • 1-4$3,210.52 CAD / Each
  • 5-9$2,889.47 CAD / Each
  • 10-19$2,728.94 CAD / Each
  • 20+$2,568.42 CAD / Each

Buy It Together

Current Item

Unico Visible Spectrophotometer; 335 to 1000 nm; Analog, 115/230VAC
Unico Visible Spectrophotometer; 335 to 1000 nm; Analog, 115/230VAC
8305520

$3,210.52CAD / Each
+ +
NIST-Traceable Calibration; Spectrophotometer
1704501

$556.20CAD / Each
+ + + +
Cole-Parmer SP-300-VIS Visible Spectrophotometer; 90 to 264 VAC
8305815

$6,447.56CAD / Each
$8,059.44CAD / Each
+
Unico UV/Visible Spectrophotometer, 115 VAC, 60 Hz
8305910

$9,546.09CAD / Each
+
Cole-Parmer SP-800-UV Double-Beam Spectrophotometer with Variable Bandwidth; 115 VAC
8307004

$14,487.11CAD / Each
$19,316.14CAD / Each
+
Cole-Parmer SP-200-UV Benchtop UV/Visible Spectrophotometer; 230 VAC, 50 Hz
9996868

$6,524.18CAD / Each
$8,155.21CAD / Each
=
Total Price 68238.62 ADD 10 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Save time and reduce errors with auto-zeroing
  • Maintain calibration and prevent damage with end-of-range stop on adjustment knob
  • Built-in filters automatically switch to accommodate wavelength settings
  • Economical, non-scanning, general-purpose laboratory spectrophotometers
  • 2 year warranty

More About this Item

Obtain accurate results for routine spectrophotometric analysis with these high-quality instruments for cost-conscious labs. Economical single-beam spectrophotometers are perfect for quantitative analysis using a wide variety of quality control protocols.

These spectrophotometers suit a variety of general-purpose and quality control applications—ideal for biochemistry, environmental chemistry, food testing, and water testing labs. They combine value and simplicity with the accuracy of much more expensive instruments.

Auto-zeroing saves time between samples and reduces potential errors. The wavelength adjustment knob features end-of-range stops to maintain calibration and prevent damage. Built-in filters automatically switch to accommodate wavelength setting—eliminating manual adjustment and ensuring accuracy.

Model 83055-20 features a concentration mode and an RS-232 and USB interface. Use the interface to print or download data to your PC—order optional printer, software, and cables at right for integrated data collection.

What’s included: twelve 10-mm diameter test tubes cuvettes, cuvette adapter, dust cover, and 7-ft (2.1-m) cord with a US standard plug. For 230 VAC operation, order the optional 83055-25 power cable.

UL Listed.Two year warranty
Specifications
  • Stray Light<0.5%T at 340 nm, 400 nm
  • Source LampTungsten-Halogen
  • Bandwidth10 nm
  • Min Wavelength (nm)335
  • Max Wavelength (nm)1000
  • Wavelength Accuracy±2.0 nm
  • Min Photometric - Transmittance (%T)0
  • Max Photometric - Transmittance (%T)125
  • Min Photometric - Absorbance (A)0
  • Max Photometric - Absorbance (A)1.95
  • Min Photometric - Concentration (C)0
  • Max Photometric - Concentration (C)1999
  • DetectorSolid-state
  • OutputRS-232
  • Display TypeLCD (4-digit)
  • Power (VAC)115 / 230
  • DescriptionVisible spectrophotometer; 335 to 1000 nm; analog, 115/230VAC
Reviews
Q&A