Unico 4 nm Bandwidth Spectrophotometer, 115 VAC

Representative image only.

Unico 4 nm Bandwidth Spectrophotometer, 115 VAC

Unico | Mfr: S2150- CP HP VISIBLE| Item: 8305701

Get precise results

$5,028.68CAD / Each

for an additional
$556.20CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$5,028.68CAD / Each

Buy It Together

Current Item

Unico 4 nm Bandwidth Spectrophotometer, 115 VAC
Unico 4 nm Bandwidth Spectrophotometer, 115 VAC
8305701

$5,028.68CAD / Each
+
NIST-Traceable Calibration; Spectrophotometer
1704501

$556.20CAD / Each
+ + + +
Unico Series Spectrophotometer Software
8305765

$665.97CAD / Each
+
Cole-Parmer SP-300-VIS Visible Spectrophotometer; 90 to 264 VAC
8305815

$6,447.56CAD / Each
$8,059.44CAD / Each
+
Unico UV/Visible Spectrophotometer, 115 VAC, 60 Hz
8305910

$9,546.09CAD / Each
+
Cole-Parmer SP-800-UV Double-Beam Spectrophotometer with Variable Bandwidth; 115 VAC
8307004

$14,487.11CAD / Each
$19,316.14CAD / Each
+
Cole-Parmer SP-200-UV Benchtop UV/Visible Spectrophotometer; 230 VAC, 50 Hz
9996868

$6,524.18CAD / Each
$8,155.21CAD / Each
=
Total Price 64696.58 ADD 10 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Save time and reduce errors with auto-zeroing
  • Maintain calibration and prevent damage with end-of-range stop on adjustment knob
  • Built-in filters automatically switch to accommodate wavelength settings
  • Narrow bandwidth with 4-cell convenience
  • 1 year warranty

More About this Item

Obtain accurate results for routine spectrophotometric analysis with these high-quality instruments for cost-conscious labs. Economical single-beam spectrophotometers are perfect for quantitative analysis using a wide variety of quality control protocols.

The bandwidth of these filter-based instruments produces precise response to transmittance changes for visible spectrum methods. Filters auto-adjust to ensure accuracy. Save time and improve efficiency with four-position cuvette holders.

Use RS-232 and USB ports for optional interfaces—directly to a printer or to a computer utilizing optional application software. Software facilitates standard curve creation and absorbance versus time graphs and includes a wavelength scanning feature.

Long Pathlength Visible Spectrum Spectrophotometer have a low profile with a large LED display. Standard four-cuvette holder saves time and organizes standard and sample manipulation. Optional four-position long-path holder accommodates cuvettes up to 100-mm pathlength. Can be adapted to single-test tube operation. Can utilize optional externally-driven sipper or Peltier temperature control.

What’s included: a 7-ft (2.1-m) cord and dust cover. Models 83057-01 includes a four-position 10-mm cuvette holder and four glass cuvettes.

1 Year Warranty
Specifications
  • Stray Light<0.5%T at 340 nm, 400 nm
  • Bandwidth4.0 nm
  • Min Wavelength (nm)325
  • Max Wavelength (nm)1000
  • Wavelength Accuracy±2.0 nm
  • Pathlength (mm)10 mm (expandable to 100 mm)
  • Min Photometric - Absorbance (A)-0.1
  • Max Photometric - Absorbance (A)2.5
  • Min Photometric - Concentration (C)0
  • Max Photometric - Concentration (C)1999
  • OutputRS-232
  • Display TypeLED
  • Power (VAC)115
  • Description4 nm bandwidth Spectrophotometer, 115 VAC
  • Warranty1 year
Reviews
Q&A