Tygon SPT-3350 Platinum-Cured Silicone Tubing, 1/4" ID x 1/2" OD; 50 Ft

Representative image only.

Tygon SPT-3350 Platinum-Cured Silicone Tubing, 1/4" ID x 1/2" OD; 50 Ft

Tygon | Mfr: ABW19NSF| Item: 5011404

Ultra-smooth inner surface reduces particle entrapment

$813.31CAD / Pkg of 1

$813.31CAD / Pkg of 1

Buy It Together

Current Item

Product Description

Key Features

  • Ideal for food and beverage transfer
  • Minimal extractable maintains fluid integrity
  • Up to three times smoother than other silicone tubing
  • FDA 21 CFR 175.300 compliant
  • Free technical application support available to assist with tubing selection

More About this Item

Tygon® SPT-3350 sanitary platinum-cured silicone tubing features a platinum curing process designed to meet the demanding sanitary standards of food and beverage industry. To improve the flow of fluids, the inner surface of the tube is designed to reduce the risk of particle entrapment and microscopic build-up during fluid transfer. The smooth inner surface aids in complete cleaning and sterilization.

The tubing is made from 100% synthetic virgin silicone. No plant or animal products or by-products are used in the manufacture of, nor intentionally added to the tubing. They are produced in an ISO 14644 Class 7 clean room facility and is FDA 21CFR approved raw materials in accordance with cGMP principles.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Certificate of Compliance
Specifications
  • Tubing FormulationTygon® SPT-3350
  • Tubing OD (in)1/2
  • Tubing OD (mm)12.7
  • Tubing ID (in)1/4
  • Tubing ID (mm)6.4
  • Wall Thickness (in)1/8
  • Wall Thickness (mm)3.2
  • ColorTranslucent
  • Max Working Pressure at 73 F (PSI)14
  • Min Temperature (° F)-112
  • Max Temperature (° F)400
  • Min Temperature (° C)-80
  • Max Temperature (° C)204
  • Bend Radius (in)5/8
  • Bend Radius (mm)16
  • Length (ft)50
  • Length (m)15.2
  • Sterilization MethodEtO;Autoclave;Gamma
  • Sterilization Method (Autoclave)Yes
  • Sterilization Method (EtO)Yes
  • Sterilization Method (Gamma)Yes
  • Regulatory ApprovalsFDA;NSF-51
  • Durometer50 Shore A
  • DescriptionSPT-3350 Platinum-Cured Silicone Tubing, 1/4" ID x 1/2" OD; 50 Ft
Documents & Certificates
Reviews
Q&A