Tygon F-4040-A Tubing, 1/8" ID x 1/4" OD; 50 Ft

Representative image only.

Tygon F-4040-A Tubing, 1/8" ID x 1/4" OD; 50 Ft

Tygon | Mfr: AAG00007| Item: 5010592

Specifically designed to work with hydrocarbons

$117.58CAD / Pkg of 1

$117.58CAD / Pkg of 1
Product Description

Key Features

  • Ideal for general-purpose, laboratory, and single-use applications
  • Free technical application support available to assist with tubing selection
  • Resists swelling and hardening caused by hydrocarbon-based fluids
  • Low extractables help maintain fluid integrity
  • Flexible and easy to install
  • Translucent yellow tubing provides quick identification
  • Ozone and UV resistant
  • 1/8" ID x 1/4" OD

More About this Item

Use the high-performance Tygon® F-4040-A tubing for transferring fuels and industrial lubricants. Specially formulated tubing resists swelling and hardening caused by many hydrocarbon-based fluids that can lead to tubing failure. Low permeation rating makes this tubing perfect for transferring gasoline, kerosene, heating oils, and glycol-based coolants. Highly flexible translucent yellow tubing provides quick identification, easy monitoring of the flow, and fast installation, even in tight places.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Certificate of Compliance
Specifications
  • Tubing FormulationTygon® F-4040-A
  • Tubing OD (in)1/4
  • Tubing OD (mm)6.4
  • Tubing ID (in)1/8
  • Tubing ID (mm)3.2
  • Wall Thickness (in)1/16
  • Wall Thickness (mm)1.6
  • ColorYellow
  • Clarity (translucent)Yes
  • Max Pressure (PSI)50
  • Max Pressure (bar)3.4
  • Min Temperature (° F)-35
  • Max Temperature (° F)165
  • Min Temperature (° C)-37
  • Max Temperature (° C)74
  • Max Vacuum (in Hg)29.9
  • Max Vacuum (mm Hg)760
  • Bend Radius (in)3/8
  • Bend Radius (mm)9.5
  • Length (ft)50
  • Durometer57 Shore A
  • DescriptionF-4040-A Tubing, 1/8" ID x 1/4" OD; 50 Ft
Documents & Certificates
Reviews
Q&A