Tygon A-60-G Tubing, 1/8" ID x 1/4" OD; 50 Ft

Representative image only.

Tygon A-60-G Tubing, 1/8" ID x 1/4" OD; 50 Ft

Tygon | Mfr: AFL00007| Item: 5010651

Specially formulated tubing offers excellent resistance to inorganic fluids

$80.45CAD / Pkg of 1

$80.45CAD / Pkg of 1
Product Description

Key Features

  • Ideal for general-purpose, laboratory, and single-use applications
  • Free technical application support available to assist with tubing selection
  • Outstanding resistance to heat, UV, and ozone
  • Use in temperatures ranging from -60 to 135°C (-75 to 275°F)
  • High flexural fatigue strength—ideal for use in peristaltic pumps
  • Heat sealable—no fittings needed to join tubing
  • 1/8" ID x 1/4" OD

More About this Item

Use the Tygon® A-60-G tubing for industrial cleaning and chemical dispensing applications. It has excellent resistance to inorganic fluids (acids and bases) and will not weaken or crack after exposure to heat, UV, and ozone, outperforming neoprene, EPDM, and other general tubing. Tubing also exhibits high flexural fatigue strength, making it ideal for use in peristaltic pumps.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Certificate of Compliance
Specifications
  • Tubing FormulationTygon® A-60-G
  • Tubing OD (in)1/4
  • Tubing OD (mm)6.4
  • Tubing ID (in)1/8
  • Tubing ID (mm)3.2
  • Wall Thickness (in)1/16
  • Wall Thickness (mm)1.6
  • ColorBlack
  • Max Pressure (PSI)19
  • Max Pressure (bar)1.3
  • Min Temperature (° F)-75
  • Max Temperature (° F)275
  • Min Temperature (° C)-60
  • Max Temperature (° C)135
  • Max Vacuum (in Hg)29.9
  • Max Vacuum (mm Hg)760
  • Bend Radius (in)1/2
  • Bend Radius (mm)12.7
  • Length (ft)50
  • Durometer61 Shore A
  • DescriptionA-60-G Tubing, 1/8" ID x 1/4" OD; 50 Ft
Documents & Certificates
Reviews
Q&A