Tunair SS-6003S Full-Baffle Flask Kit (Silicone), 2.5L, 1 kit

Representative image only.

Tunair SS-6003S Full-Baffle Flask Kit (Silicone), 2.5L, 1 kit

Tunair | Mfr: SS-6003S| Item: 0183563

Increase culture yields with optimum growth conditions for aerobic organisms

$484.01CAD / Each

$484.01CAD / Each

Buy It Together

Current Item

Tunair SS-6003S Full-Baffle Flask Kit (Silicone), 2.5L, 1 kit
Tunair SS-6003S Full-Baffle Flask Kit (Silicone), 2.5L, 1 kit
0183563

$484.01CAD / Each
+ =
Total Price 1010.01 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Baffle and turbo vane closure designs increase oxygenation compared to standard Erlenmeyer flasks
  • Cap with removable filter lining protects contents of flask from airborne particulates and eliminates need to flame neck
  • All components are autoclavable
  • Suitable for culturing aerobic microbes, mammalian, and plant cells

More About this Item

These shake flasks work with any standard orbital shaker having adjustable speeds from 150 to 400 rpm.
For the greatest increase in dissolved oxygen, the full-baffled flasks create a motion similar to that of an overhead stirrer with an axial impeller.
Cleanup is easy—just soak in a mild dish soap to remove dirt, and air dry. All pieces are autoclavable, including the filter linings. Filter linings are also replaceable, with silicone membrane and Dri-Gauze materials available.

What's included: 4 full-baffle flasks (01835-59), 4 caps (01835-99), and 5 silicone membrane linings (01835-93).

Specifications
  • MaterialPolypropylene
  • Cap Type2-piece with silicone membrane
  • Cap MaterialPolypropylene (PP)
  • Overall Height (cm)27.31
  • Total Volume (mL)2500
  • Base Diameter (cm)16.51
  • DescriptionFull-Baffle Flask Kit (Silicone), 2.5L, 1 kit
Reviews
Q&A