Tunair SS-8003 Full-Baffle Shake Flask, 2.5L; 4/Pk

Representative image only.

Tunair SS-8003 Full-Baffle Shake Flask, 2.5L; 4/Pk

Tunair | Mfr: SS-8003| Item: 0183559

Increase culture yields with optimum growth conditions for aerobic organisms

$221.38CAD / Pkg of 4

$221.38CAD / Pkg of 4

Buy It Together

Current Item

Tunair SS-8003 Full-Baffle Shake Flask, 2.5L; 4/Pk
Tunair SS-8003 Full-Baffle Shake Flask, 2.5L; 4/Pk
0183559

$221.38CAD / Pkg of 4
+ =
Total Price 747.38 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Baffle and turbo vane closure designs increase oxygenation compared to standard Erlenmeyer flasks
  • Cap with removable filter lining protects contents of flask from airborne particulates and eliminates need to flame neck
  • All components are autoclavable
  • Suitable for culturing aerobic microbes, mammalian, and plant cells

More About this Item

These shake flasks work with any standard orbital shaker having adjustable speeds from 150 to 400 rpm.
For the greatest increase in dissolved oxygen, the full-baffled flasks create a motion similar to that of an overhead stirrer with an axial impeller.
Cleanup is easy—just soak in a mild dish soap to remove dirt, and air dry. All pieces are autoclavable, including the filter linings. Filter linings are also replaceable, with silicone membrane and Dri-Gauze materials available.

What's included: Pack of flasks do not come with caps and liners, which should be ordered separately.

Specifications
  • MaterialPolypropylene
  • Cap MaterialNot included
  • Overall Height (cm)27.31
  • Total Volume (mL)2500
  • Base Diameter (cm)16.51
  • DescriptionFull-Baffle Shake Flask, 2.5L; 4/Pk
Reviews
Q&A