TSI 7545 Advanced IAQ Meter; Datalogging, CO and CO2, with Humidity

Representative image only.

TSI 7545 Advanced IAQ Meter; Datalogging, CO and CO2, with Humidity

TSI | Mfr: 7545| Item: 8638415

Don’t let drift affect readings

$4,714.85CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$4,714.85CAD / Each

Buy It Together

Current Item

TSI 7545 Advanced IAQ Meter; Datalogging, CO and CO2, with Humidity
TSI 7545 Advanced IAQ Meter; Datalogging, CO and CO2, with Humidity
8638415

$4,714.85CAD / Each
+ =
Total Price 5162.76 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Low-drift NDIR CO2 sensor for stable, accurate readings
  • Ergonomic, over-molded case design
  • Sampling function records multiple point measurements
  • 2 year warranty

More About this Item

Model 7515 is a cost-effective meter for carbon dioxide (CO2) measurements. Models 7525 and 7545 simultaneously measure and data log multiple parameters. Model 7525 measures CO2, temperature, humidity, and calculates dew point, wet bulb temperature and % outside air. Model 7545 adds carbon monoxide (CO).

The TSI™ IAQ-Calc™ Advanced IAQ Meter calculates % outside air from either CO2 or temperature readings and directly calculates dew point, wet bulb temperature, absolute humidity, and humidity ratio. Also measures carbon monoxide. The dual-line display simultaneously displays multiple parameters. Datalogger logs up to 26,900 samples with time/date stamp. The included Logdat2™ software permits easy transfer of data to your computer and the Logdat2 Companion for Excel® automatically graphs all your data.

What's included: NIST-traceable certificate, carrying case, manual, and four AA batteries. Model 86384-15 also includes an AC adapter.

NIST Traceable CalibrationTwo year warranty
Specifications
  • Min CO2 (ppm)0
  • Max CO2 (ppm)5000
  • Max Temperature (° F)140
  • Min Temperature (° F)32
  • Max Temperature (° C)60
  • Min Temperature (° C)0
  • Min Humidity (RH)5
  • Max Humidity (RH)95
  • Min CO (ppm)0
  • Max CO (ppm)500
  • Temperature Accuracy (° C)±0.6
  • CO Accuracy±3.0% of reading or ±3 ppm, whichever is greater
  • CO2 Accuracy±3.0% of reading or ±50 ppm, whichever is greater
  • Temperature Accuracy±1°F
  • Humidity Accuracy±3.0%
  • Operating Temperature40 to 113°F (5 to 45°C)
  • Powerfour AA batteries (included) or AC adapter (included)
  • Height (in)7
  • Depth (in)1.7968
  • Width (in)3.3281
  • Height (cm)17.8
  • Depth (cm)4.4
  • Width (cm)8.4
  • Parameters MeasuredCO2, CO, Temperature, Humidity, % outside air, dew point, wet bulb
  • DescriptionAdvanced IAQ Meter; Datalogging, CO and CO2, with Humidity
  • Warranty2 year
Reviews
Q&A