Troemner 1302 5000 g Class F Test Weight with No Certificate Cylindrical with Groove

Representative image only.

Troemner 1302 5000 g Class F Test Weight with No Certificate Cylindrical with Groove

Troemner | Mfr: 1302| Item: 0103377

Stainless Steel Test Weights are primarily used to test commercial weighing devices by state and local weights and measures officials, device installers, and service technicians.

$455.28CAD / Each

$455.28CAD / Each

Buy It Together

Current Item

Troemner 1302 5000 g Class F Test Weight with No Certificate Cylindrical with Groove
Troemner 1302 5000 g Class F Test Weight with No Certificate Cylindrical with Groove
0103377

$455.28CAD / Each
+ =
Total Price 555.91 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Includes

all weights include noted documentation of accuracy from the vendor, not supplied in a case

More About this Item

Stainless Steel Cylindrical Weights are legal for trade, which means their design meets specifications as outlined in NIST Handbook 105-1 and are approved to be used on legal for trade devices within the United States. Weights 5 kg/10 lb and below must be made of stainless steel of quality no lower than 300 series. Adjusting cavities are typically on the top of the weight and must be tamper resistant.

Stainless Steel Class F Test Weights may be used to test most accuracy Class III scales, all scales of Class IIIL or IIII, and scales not marked with a class designation. Class F is also acceptable
for use in verifying scales that have 0.1% accuracy or lower. Class F Test Weights are primarily used to test commercial weighing devices by state and local weights and measures officials, device installers, and service technicians. Suggested markets for Stainless Steel Test Weights include, but are not limited to, Hospitals and Food Services.

Specifications
  • Mass ClassClass F
  • Mass Size (mg)5000000
  • Mass Size (g)5000
  • Mass Size (kg)5
  • Mass Size (lbs)11
  • Mass CertificationNone
  • Tolerance0.50 g
  • Height (in)4.86
  • Diameter (in)3.215
  • Description5000 g Class F Test Weight with No Certificate Cylindrical with Groove
Reviews
Q&A