TriForest FBC0125S Baffled-Base Sterile Erlenmeyer Shaker Flask, PC, 125 mL; 144/CS

Representative image only.

TriForest FBC0125S Baffled-Base Sterile Erlenmeyer Shaker Flask, PC, 125 mL; 144/CS

TriForest | Mfr: FBC0125S| Item: 0601921

Safe and shatterproof alternative to glass

$1,908.04CAD / Case of 144

$1,908.04CAD / Case of 144
Product Description

Includes

polypropylene DuoCap® (installed).

Key Features

  • Made with virgin, optically clear, nonleaching polycarbonate (PC)
  • Certified pyrogen-, DNase-, and RNase-free
  • Dual-use cap included—for venting and nonventing applications
  • Individually-wrapped with flat or baffled bottoms
  • 24 flasks per tray, 6 trays per case, 144 flasks total

More About this Item

These clear flasks some presterilized, individually wrapped, and are ideal for storing or mixing cultures, microbes, samples, and media—any critical fluid. Baffled-bottom vessels help agitation in shaking applications. Both flat and baffle flasks fit into standard Erlenmeyer/Fernbach flask clamps for shaking incubators.

The DuoCap® (included) acts as two caps in one. The seal is made of polypropylene with a 0.22 µm PTFE membrane—ideal for sterile air exchange in cell cultures. If venting is not wanted, simply keep the dust cover in place for a leakproof closure—perfect for storage and mixing. Flasks and caps may be re-used, and re-sterilized by autoclave.

Autoclavable

Bio DNase-FreeNonpyrogenicRNase-FreeSterile
Specifications
  • MaterialPolycarbonate
  • Capacity (mL)125
  • Min Graduation (mL)50
  • Max Graduation (mL)125
  • Graduation Interval (mL)25
  • Cap TypeThreaded, DuoCap® with 0.22 µm PTFE filter and cover
  • Cap MaterialPolypropylene
  • Overall Height (cm)11.4
  • Overall Height (mm)114.3
  • AutoclavableYes
  • Base Diameter (cm)71
  • DescriptionSterile Erlenmeyer Flask, Baffled-Base, 125 mL; 144/Cs
Reviews
Q&A