TriForest Erlenmeyer Flask Clamp, PC, for 125 mL Shaker, each

Representative image only.

TriForest Erlenmeyer Flask Clamp, PC, for 125 mL Shaker, each

TriForest | Mfr: SFC0125| Item: 0601937

Universal replacement clamps for shaking incubators

$33.74CAD / Each

$33.74CAD / Each
Product Description

Includes

stainless steel screws and washers.

Key Features

  • Compatible with all industry-standard shaking incubators
  • Constructed of blue nonscratch polypropylene
  • Autoclavable at 121°C (249°F)

More About this Item

These clamps are suitable for standard shaking incubators and accept Erlenmeyer flasks. Screw the clamp on the platform and snap the flask into the clamp.

Specifications
  • Clamp MaterialPolypropylene
  • Clamp TypeErlenmeyer
  • ColorBlue
  • Height (in)2
  • Diameter (in)3
  • DescriptionErlenmeyer Flask Clamp, PC, for 125 mL Shaker
Reviews
Q&A