Traceable Waterproof Type K Thermometer

Representative image only.

Traceable Waterproof Type K Thermometer

Traceable | Mfr: 4003TR| Item: 9876718

Rugged, waterproof, and versatile!

$325.99CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$325.99CAD / Each

Buy It Together

Current Item

Traceable Waterproof Type K Thermometer
Traceable Waterproof Type K Thermometer
9876718

$325.99CAD / Each
+ + =
Total Price 685.94 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Traceable® Certificate, type K beaded probe with 4-ft (1.2-m) PTFE-coated cable, rubber boot, carrying case, and battery.

Key Features

  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • IP66 rating is dust tight and protected against powerful jets of water
  • A microprocessor updates the display 2.5 times per second
  • Unique differential feature shows the difference in temperature from a set point
  • 1 year warranty

More About this Item

Shock-resistant ABS plastic construction provides the ruggedness for use in any lab or plant. Supplied rubber boot for probe connector allows the unit to remain waterproof even with thermocouple probe attached. Push the REL button to activate the relative measurement mode; this feature measures the difference between a set point, "relative zero", and a measured value. Meter features Min/Max readings, Hold function, backlit display for reading in dimly lit areas, low-battery indicator, and auto shutoff.

Traceable® Products come with an individually numbered Traceable® Certificate provided with each unit, assuring accuracy from our ISO/IEC 17025:2017 (1750.01) calibration laboratory, accredited by A2LA. The certificate indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMIs) that are signatories to the CIPM Mutual Recognition Agreement. Every Traceable® product undergoes an intense vetting process before it can carry the Traceable name, saving you both time and money by eliminating the need for separate calibration.

Guaranteed to have at least one year of calibration remaining on certificate.

The maximum operating temperature for the included thermocouple probe is 260°C (500°F).

1 Year WarrantyConformite EuropeenneNIST Traceable Calibration
Specifications
  • Meter Measurement TypeThermocouple
  • Number Of Probe Channels1
  • Types Of Probes AcceptedType K
  • Min Temperature (° F)-328
  • Max Temperature (° F)2372
  • Min Temperature (° C)-200
  • Max Temperature (° C)1300
  • Accuracy±0.3% of reading + 1°C (–200 to 1000°C); otherwise 0.5% of reading + 1°C
  • Resolution0.1°/1°
  • IP RatingIP66
  • Min/Max FunctionYes
  • Low Battery IndicatorYes
  • Display TypeBacklit LCD, 5/8"H digits
  • Height (in)1 1/4
  • Width (in)2 5/8
  • Depth (in)7
  • No. of Probe(s) Included1
  • Probe Diameter (in)0.06
  • Cable Length (in)48
  • Battery1 9V (included)
  • Probe TypeType K
  • DescriptionWaterproof Type K Thermometer
  • Warranty1 year
Reviews
Q&A